Shop All Cable Clamps & Clips
Harting
Acces. Cable Clamp Metal Pg, PK 2
Mfr # 09000005106
Zoro # G2045300
product price: $30.19
/pk 2, $15.10/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Metal
- Color Gray
- Width 50 mm
- Size Pg 29
- Type of accessory Cable gland
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09000005106
- Zoro # G2045300
- Country of Origin Germany
- Category Cable Clamps & Clips
Dimensions
Width | 50 mm |
Size | Pg 29 |
Wrench size | 41 |
Width across corners | 50 mm |
Details
Item | Cable Gland |
Clamp Material | Metal |
Color | Gray |
Type of accessory | Cable gland |
Colour (accessories) | Grey |
Material (cable glands) | Metal |
Description
Cable gland, Pg 29, Material (cable glands): Metal, Wrench size: 41
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Enclosure/Box Type 1 32H 20W (MH32BE)
- DAYTON Current Sensing Relay2 to 20A, 120VAC (6C055)
- MERSEN Fuse, G Class, AG Series, Time Delay, 40 A, 480V AC, Nonindicating (AG40)
- ANCOR Heavy Wall Heat Shrink Tubing - 1in x 48in - 1-Pack - Black (327148)
- PANDUIT Cable Tie Mount, Edge Clip Applied, PK100 (MCMS25-P-C)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 3/4 In, Pk25 (COL1209SS)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC50D0250)
- PANDUIT Fixed Diameter Clamp, No.8, White, PK100 (CCS38-S8-C)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (CDV0409Z1)
- TY-RAP Cable Tie Mounting Pad, 4-Way, Natrl, PK100 (MPNY-750-9-C)
- Harting Cable Clamps & Clips