Shop All Cable Clamps & Clips
Harting
Acces. Cable Clamp Metal Pg, PK 10
Mfr # 09000005103
Zoro # G2044409
product price: $145.99
/pk 10, $14.60/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Metal
- Color Gray
- Size Pg 16
- Width 33.5 mm
- Type of accessory Cable gland
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09000005103
- Zoro # G2044409
- Country of Origin Germany
- Category Cable Clamps & Clips
Dimensions
Size | Pg 16 |
Width | 33.5 mm |
Width across corners | 33.5 mm |
Wrench size | 30 |
Details
Item | Cable Gland |
Clamp Material | Metal |
Color | Gray |
Type of accessory | Cable gland |
Colour (accessories) | Grey |
Material (cable glands) | Metal |
Description
Cable gland, Pg 16, Material (cable glands): Metal, Wrench size: 30
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/4 in., 10 ft (I-PIST-23B-10)
- NVENT HOFFMAN Nipple, Wireway, 4in. H x 4in. L (F44WN6)
- GOGREEN GoGreen Power, , 3 Outlet 15 Ft Extension Cord - Right Angle Plug (GG-19615)
- DOLPHIN COMPONENTS 14" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS14-250X)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC50C0312B)
- STARTECH.COM 100 Pk Cable Clamps .47" 12Mm (CBMCC2)
- SERCO Cable Clamps, Cable Clamp 3/16 (441-103)
- X1 TOOLS 1/2 Rubber Insulated Clamp 40 Clamps by X1 Tools (X1E-CON-CLA-RUB-0500x40)
- NVENT CADDY Conduit Clip, Spring Steel (812M58SM)
- ZORO SELECT Clamp, OD 1 In, 3/4 In W, Steel, Vinyl, PK25 (COV1713Z1)
- EATON AEROQUIP Clamp, Steel, 1-1/4 In (900729-24)
- Harting Cable Clamps & Clips