Shop All Cable Clamps & Clips
Harting
Acces. Cable Clamp Metal Pg, PK 10
Mfr # 09000005102
Zoro # G2044549
product price: $164.99
/pk 10, $16.50/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Metal
- Size Pg 13.5
- Width 31.5 mm
- Colour (accessories) Grey
- Material (cable glands) Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09000005102
- Zoro # G2044549
- Country of Origin France
- Category Cable Clamps & Clips
Dimensions
Size | Pg 13.5 |
Width | 31.5 mm |
Wrench size | 28 |
Width across corners | 31.5 mm |
Details
Item | Cable Gland |
Clamp Material | Metal |
Color | Gray |
Colour (accessories) | Grey |
Material (cable glands) | Metal |
Type of accessory | Cable gland |
Description
Cable gland, Pg 13.5, Material (cable glands): Metal, Wrench size: 28
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER Standby UPS Battery Backup, 8 Outlets, 625 VA, 890 J (ST625U)
- MERSEN Semiconductor Fuse, A30QS Series, 600A, Fast-Acting, 300V AC, Bolt-On (A30QS600-4)
- REMINGTON INDUSTRIES 16 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Blue, 0.0508" Diameter, 60 Volts (16STRBLUGPT25)
- MULBERRY Electrical Box, 19 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30203)
- ZORO SELECT Clamp, OD 2 In, 1/2 In W, Vinyl, PK10 (COV3309Z1)
- NVENT CADDY Conduit Clip, Spring Steel (32M24)
- KMC Cable Clamp, 1/4" dia., 1/2" W, PK10 (COL0409SSS)
- GB CLAMP PLSTC BLK 3/8""CD15 (PPC-1538UVB)
- ZORO SELECT 3 In Dia. Medium Duty, Vinyl Cushion Clamp 0.406 Hole (COV4913Z1)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-1/4 in. (900729-14)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC37C0250)
- Harting Cable Clamps & Clips