Shop All Cable Connectors
Harting
16Han 3Hpr-Gg-Sv-M20
Mfr # 19400030410
Zoro # G7737588
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Die Cast Zinc
- Trade Size 3 A
- Color Jet Black
- Includes Seal Screw
- Standards EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19400030410
- Zoro # G7737588
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Trade Size | 3 A |
Details
Item - Building Cable Connector | Hood |
Material - Cable Connector | Die Cast Zinc |
Item | Hood |
Color | Jet Black |
Includes | Seal Screw |
Standards | EN 45545-2 (2020-08); DNV GL; UL 1977 ECBT2.E235076; CSA-C22.2 No. 182.3 ECBT8.E235076 |
Material | Zinc Die-Cast |
Description
Hood, Size: 3 A, Screw locking, Stainless steel, Top entry, 1x M20, Material (hood/housing): Zinc die-cast, Chromated, RAL 9005 (jet black), Degree of protection: IP65, IP68, IP69 / IPX9K acc. to ISO 20653
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 8 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Hinged (A864CHQRFG)
- BRADY Hot Stamper Shrink Tubing, 100 ft. L, Wht (PVC-11)
- NVENT HOFFMAN COMPACT Series 2 Heavy Duty Elbow, Fits (CCS2EHDLG)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 20A, 600V AC, Non-Indicating (JLS020)
- HARTING M32 To 1" Npt Adapter (73000005320)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Junior, .19"-.25", 1/2" NPT, Gray (HJ1057GPK25)
- NEXTGEN RG6 Double-Bubble Style for Radial Compression (NE1255153)
- TURCK Connector (B 4151-0/16/DNET/C1232)
- AMPHENOL 973106A16S1P (973106A16S1P)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connectors, Straight Male, .28"- .34" (7.0-8.6), Nylon Miniature with Spiral (HJ1015BPK25)
- Harting Cable Connectors