Shop All Training & Computer Tables
Hartford
Writing Table, 60" X 31" X 31", solid lumber and veneers Top, Grey
Mfr # IMHF384W
Zoro # G9631098
product price: $731.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$731.99
Free 30-Day Returns
Key Features
- Width 60"
- Length 31"
- Height 31"
- Tabletop Material solid lumber and veneers
- Tabletop Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hartford
- MFR # IMHF384W
- Zoro # G9631098
- UPC # 816076023696
- Country of Origin Viet Nam
- Category Training & Computer Tables
Dimensions
Width | 60" |
Length | 31" |
Height | 31" |
Details
Item | Writing Table |
Tabletop Material | solid lumber and veneers |
Tabletop Color | Grey |
Finish | linen white with contrasting gray patterned top |
Assembled/Unassembled | Unassembled |
Surface Material | Wood |
Description
The Hartford collection combines bold lines with a weathered, vintage finish and classic style elements. The warm, two tone rubbed finish gives Hartford the relaxed feel of old world wood. The Hartford collection will be right at home in either a classic formal setting or a more relaxed, eclectic home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL LorellĀ® Clear Sleeve Floor Savers - 1.25" Diameter - 8/Pack (49321)
- BAXTON STUDIO Jamila Modern Transitional Walnut Brown Finished Wood and Synthetic Rattan Platform Bed-Queen (194-11511-ZORO)
- HIRSH 15" W 4 Drawer File Cabinet, Light Gray, Letter (17547)
- REGENCY Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, Wood|Metal|Polypropylene Top (TB4848PLBPCM44GY)
- REGENCY Regency Kobe 72 x 30 in. Flip-Top Training Nesting Table with Modesty Panel- White (MKFTM7230WH)
- DIVERSIFIED SPACES Rectangle Drafting Table, 42" X 44" X 39-3/4", HPL Top, Almond (DT-30A)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Cherry (MKTRCT6024CH)
- KOBE Rectangle FlipTop Table, 60" X 29", Laminate Top, Maple (MKFT6030PL)
- REGENCY Regency Fusion 84 x 24 in. Seminar Training Table- Ash Grey (MFTT8424AG)
- ICEBERG Rectangle Training Table, 60" X 18" X 29", Mahogany/Black Top, Melamine Laminate (68058)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Maple (MKTRCT6024PL)
- Hartford Training & Computer Tables