Shop All Sump Pump Systems & Basins
Hartell
Laundry Tray/Sink Pump System, 1/8 HP
Mfr # LTA-1
Zoro # G2124759
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material ABS
- Voltage 115
- HP 1/8 hp
- Phase 1
- Outlet 1" MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hartell
- MFR # LTA-1
- Zoro # G2124759
- Country of Origin United States
- Category Sump Pump Systems & Basins
Dimensions
Cord Length | 8 ft |
Manufacturers Warranty Length | 1 yr |
Width | 7" |
Height | 14" |
Length | 8" |
Outlet Diameter | 1 in |
Basin Inlet Diameter | 1 1/2 in |
Description
Sink Drain Pump System, HP 1/8 hp, Rated Voltage 115V AC, Amps 2.2 A, Switch Actuation Diaphragm, Switch Electrical Connection Piggyback, Pump Body Material ABS, Impeller Material ABS, Basin Capacity 1 gal, Basin Inlet Diameter 1 1/2 in, Outlet Diameter 1 in, Flow Rate @ 5 Ft. of Head 28 gpm, Flow Rate @ 10 Ft. of Head 10 gpm, Max. Head 11 ft, Max. Liquid Temp. 140 Degrees F, Cord Length 8 ft, Manufacturers Warranty Length 1 yr
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Float Level Switch, Level Sw WWp Conduitbox (L8-WP)
- ARMSTRONG Impeller Kit for S-45 NFI (816305-328K)
- DAYTON Shallow Well Jet Pump, Plastic, 3/4 HP (4HEY5)
- BELL & GOSSETT Gasket, In-Line, Composition, P48690 (P48690)
- HARTELL Laundry Tray/Sink Pump System, 1/3 HP (LTS-1)
- HARTELL Laundry Tray/Sink Pump System, 1/4 HP (LTP-1)
- LIBERTY PUMPS Crawl Space Sump Basin and Cover (K001308)
- LIBERTY PUMPS Pump Accessory Kit, Cutter Blades (K001370)
- ZOELLER Basin with Cover (31-1338)
- LIBERTY PUMPS Sink Pump System, 1/2HP, 208-230V.3.5 Amp (405HV)
- ZOELLER Sump Pump System, 3/10HP, Vertical Switch (900-0002)
- Hartell Sump Pump Systems & Basins