Shop All Sump Pump Systems & Basins
Hartell
Laundry Tray/Sink Pump System, 1/4 HP
Mfr # LTP-1
Zoro # G1565081
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material ABS
- Voltage 115
- HP 1/4 hp
- Phase 1
- Outlet 1" FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hartell
- MFR # LTP-1
- Zoro # G1565081
- Country of Origin United States
- Category Sump Pump Systems & Basins
Dimensions
Basin Height | 6-13/16" |
Cord Length | 8 ft |
Height | 17" |
Manufacturers Warranty Length | 1 yr |
Length | 12" |
Width | 10" |
Outlet Diameter | 1 in |
Vent Size | 1/2 in |
Basin Inlet Diameter | 1 1/2 in |
Description
Sink Drain Pump System, HP 1/4 hp, Rated Voltage 115V AC, Amps 5 A, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, Pump Body Material Polypropylene, Impeller Material Cast Aluminum, Basin Material ABS, Basin Capacity 1 gal, Basin Height 6-13/16 In., Basin Inlet Diameter 1 1/2 in, Outlet Diameter 1 in, Vent Size 1/2 in, Flow Rate @ 5 Ft. of Head 45 gpm, Flow Rate @ 10 Ft. of Head 25 gpm, Max. Head 12 ft, Max. Liquid Temp. 130 Degrees F, Cord Length 8 ft
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Transfer Pump, 24V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in Inlet (FR2410H)
- ARO Diaphragm Pump, 1 1/2", 6661U3-3EB-C (6661U3-3EB-C)
- APACHE Red Automatic Fuel Kit, 3/4" (99000278)
- DAYTON Engine Driven Semi-Trash Pump, 3.5 HP (11G234)
- HARTELL Laundry Tray/Sink Pump System, 1/3 HP (LTS-1)
- HARTELL Laundry Tray/Sink Pump System, 1/8 HP (LTA-1)
- ZOELLER Crawl Space System, 3/10 HP, 115 V, 9.7 A (108-0001)
- ZOELLER 115 V Single Port Drain Pump System with Polypropylene Basin & Lid (135-0005)
- JACKEL 20.5 in. W Round Sump Basin Lid (SF2000E)
- LIBERTY PUMPS Sink Drain Pump System, 1/3 hp HP, 5 A Amps, 4.3 gal, 38 gpm Flow Rate at 5 Ft of Head, 110V AC (404)
- LITTLE GIANT PUMP Sink Pump System, 1/3 HP, 115V, 9A, CI (506055)
- Hartell Sump Pump Systems & Basins