Shop All Ice and Beverage Machine Parts
Hartell
Ice Machine Pump, Screened Intake, 1/6 hp
Mfr # HRIM-29-230
Zoro # G211249158
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Type Universal Ice Machine Pump
- Features Stainless Steel Motor Shaft
- Intake Type Screened
- Nameplate Voltage 230V AC
- Number of Discharge Adapters 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hartell
- MFR # HRIM-29-230
- Zoro # G211249158
- UPC # 00856472008996
- Country of Origin United States
- Category Ice and Beverage Machine Parts
Dimensions
Cord Length | 8 in |
Discharge Adapter Size | 5/8 in |
Compatible Discharge Pipe Size | 5/8 in |
Details
Item | Ice Machine Pump |
Pump Type | Universal Ice Machine Pump |
Features | Stainless Steel Motor Shaft |
Intake Type | Screened |
Nameplate Voltage | 230V AC |
Number of Discharge Adapters | 0 |
Pump Housing Material | PVC |
Number of Included Impellers | 1 |
Discharge Type | Barbed |
Duty Cycle | Intermittent |
Electrical Connection Type | Plug-In |
For Use With Potable Systems | No |
Horsepower | 1/6 hp |
Description
Replacement Pump
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMLICO AIR 16 in. W X 16 in. H X 2 in. D Fiberglass 4 MERV Air Filter 1 pk (11204-021616)
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 10 (4YUX8)
- LENNOX Wheel, 10" x 8", 1/2" Bore (21708)
- TEMPEST Mobile Air Circulator 24" Non-Oscillating, 115/208-230VAC, 12,867 CFM (913-1261)
- FOLLETT ICE Dispenser Switch Lever (PD501714)
- HOSHIZAKI Distributor Hose (323985-01)
- SCOTSMAN Gearmotor Capacitor, For 56FK09 (12-3083-24)
- MANITOWOC Screw, 8-32", SS (5005573)
- HOSHIZAKI Scoop (204336-01)
- HOSHIZAKI Mechanical Seal (4A3820-03)
- HOSHIZAKI Toggle Switch (443119-01)
- Hartell Ice and Beverage Machine Parts