Shop All Food Service Appliance Parts
Hartell
Ice Machine Pump, Screened Intake, 1/4 hp
Mfr # HRIM-26-115
Zoro # G510081480
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Stainless Steel Motor Shaft
- Cord Length 8 in
- Electrical Connection Type Plug-In
- For Use With Potable Systems No
- Horsepower 1/4 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hartell
- MFR # HRIM-26-115
- Zoro # G510081480
- UPC # 00856472008989
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Cord Length | 8 in |
Discharge Adapter Size | 5/8 in |
Compatible Discharge Pipe Size | 5/8 in |
Details
Item | Ice Machine Pump |
Features | Stainless Steel Motor Shaft |
Electrical Connection Type | Plug-In |
For Use With Potable Systems | No |
Horsepower | 1/4 hp |
Intake Type | Screened |
Number of Included Impellers | 1 |
Pump Type | Universal Ice Machine Pump |
Nameplate Voltage | 115V AC |
Duty Cycle | Intermittent |
Pump Housing Material | PVC |
Discharge Type | Barbed |
Number of Discharge Adapters | 0 |
Description
Replacement Pump
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLEWAYS Appleways 5lbs Bulk Mixed Berry Animal Crackers (72430)
- HEATCRAFT Transformer 460V/24V (22529603)
- THE ROCK BY STARFRIT T-Lock 12.5" Pizza Pan/Flat Griddle with Detachable Handle (034714-004-0000)
- CAMBRO Camwear 12"x18"x9" Deep 4.75 gal. Clear Polycarbonate Food Storage Box (12189CW135)
- HARTELL Ice Machine Pump, Screened Intake, 1/6 hp (HRIM-8-230)
- HARTELL Ice Machine Pump, Screened Intake, 5/24 hp (HRIM-3-120)
- HARTELL Ice Machine Pump, Screened Intake, 1/4 hp (HRIM-1-115)
- HARTELL Sje Switch Replacement 2000 To Present (620172)
- HARTELL Ice Machine Pump, Screened Intake, 1/6 hp (HRIM-22-230)
- HARTELL Ice Machine Pump, Screened Intake, 1/4 hp (HRIM-2-115)
- CMA DISH MACHINES Drain Ball Solenoid 240 Volt (00100.05)
- Hartell Food Service Appliance Parts