Shop All Food Service Appliance Parts
Hartell
Ice Machine Pump, Screened Intake, 1/4 hp
Mfr # HRIM-14-115
Zoro # G610081489
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Stainless Steel Motor Shaft
- Cord Length 8 in
- Duty Cycle Intermittent
- Horsepower 1/4 hp
- Compatible Discharge Pipe Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hartell
- MFR # HRIM-14-115
- Zoro # G610081489
- UPC # 00856472008941
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Cord Length | 8 in |
Compatible Discharge Pipe Size | 5/8 in |
Discharge Adapter Size | 5/8 in |
Details
Item | Ice Machine Pump |
Features | Stainless Steel Motor Shaft |
Duty Cycle | Intermittent |
Horsepower | 1/4 hp |
Nameplate Voltage | 115V AC |
Electrical Connection Type | Plug-In |
Intake Type | Screened |
Discharge Type | Barbed |
Pump Type | Universal Ice Machine Pump |
Pump Housing Material | PVC |
Number of Discharge Adapters | 0 |
Number of Included Impellers | 1 |
For Use With Potable Systems | No |
Description
Replacement Pump
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARKLING ICE Sparkling Ice Coconut Pineapple 17 oz., PK12 (FG00053)
- WILBUR CURTIS Limit, High (WC522)
- CURTIS Sprayhead(Amber, 5/16" Inlet) For - Part# Wcwc-29050 (WCWC-29050)
- ANVIL AMERICAN Heating Element (XBMA7005)
- HARTELL P115 Gasket Set For Ltp/Lts (620155)
- HARTELL Ice Machine Pump, Screened Intake, 1/3 hp (HRIM-21-115)
- HARTELL Drain Pan Safety Switch 250V/4A Max (J-100)
- HARTELL Ice Machine Pump, Screened Intake, 1/4 hp (HRIM-2-115)
- HARTELL Pa103 Ltp-1 Impeller (650030)
- HARTELL Lta O Ring (900268)
- GE Bake Element (WB44K5018)
- Hartell Food Service Appliance Parts