Shop All Food Service Appliance Parts
Hartell
Ice Machine Pump, Screened Intake, 1/4 hp
Mfr # HRIM-1-115
Zoro # G410081481
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Stainless Steel Motor Shaft
- Cord Length 8 in
- Nameplate Voltage 115V AC
- Pump Housing Material PVC
- Number of Included Impellers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hartell
- MFR # HRIM-1-115
- Zoro # G410081481
- UPC # 00856472008873
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Cord Length | 8 in |
Discharge Adapter Size | 5/8 in |
Compatible Discharge Pipe Size | 5/8 in |
Details
Item | Ice Machine Pump |
Features | Stainless Steel Motor Shaft |
Nameplate Voltage | 115V AC |
Pump Housing Material | PVC |
Number of Included Impellers | 1 |
Horsepower | 1/4 hp |
Number of Discharge Adapters | 0 |
For Use With Potable Systems | No |
Intake Type | Screened |
Electrical Connection Type | Plug-In |
Discharge Type | Barbed |
Duty Cycle | Intermittent |
Pump Type | Universal Ice Machine Pump |
Description
Replacement Pump
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKS REDHOT Frank's Redhot Stingin' Honey Garlic 1 gal. Jug, PK2 (95259)
- LANCER Regulator, Water, Shurflo, 50 Psi (18-0306)
- REYNOLDS Pop-Up Interfolded Aluminum Foil Sheets, 12 x 10 3/4, Silver, PK2400 (000000000000000720)
- ADCRAFT Thermostat (PW-4)
- HARTELL P115 Gasket Set For Ltp/Lts (620155)
- HARTELL Ice Machine Pump, Screened Intake, 1/6 hp (HRIM-8-230)
- HARTELL Ice Machine Pump, Screened Intake, 1/6 hp (HRIM-4-230)
- HARTELL Lta O Ring (900268)
- HARTELL Ice Machine Pump, Screened Intake, 1/4 hp (HRIM-14-115)
- HARTELL Drain Pan Safety Switch 250V/4A Max (J-100)
- HUBBELL Switch 3 Pole Singlethrow (Fan) For - Part# 7810Ud (7810UD)
- Hartell Food Service Appliance Parts