Shop All Condensate Pumps
Hartell
Condensate Removal Pump, 4 gal Tank
Mfr # SC-1AX-115/230
Zoro # G600693708
product price: $1,871.99
/ea
Free Shipping & Returns
$1,871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Auxilary Safety Switch
- Tank Material Aluminum
- Float Material Stainless Steel
- Cord Length 6 ft
- Amps 3.7/7.46 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hartell
- MFR # SC-1AX-115/230
- Zoro # G600693708
- UPC # 856472008330
- Country of Origin United States
- Category Condensate Pumps
Dimensions
Cord Length | 6 ft |
Compatible Discharge Pipe Size | 3/4 in |
Overall Width | 12 in |
Compatible Intake Pipe Size | 3/4 in |
Overall Height | 19 in |
Overall Length | 12 in |
Manufacturer Warranty Length | 1 yr |
Description
Condensate Removal Pump, Discharge Connection Style FNPT, Horsepower 1/2 hp, Includes Auxilary Safety Switch, Intake Connection Style FNPT, Maximum Feet of Head 45 ft, Maximum Flow Rate @ 10 Feet of Head 63 gpm, Maximum Flow Rate @ 15 Feet of Head 50 gpm, Maximum Flow Rate @ 20 Feet of Head 47 gpm, Maximum Media Temperature 212 Degrees F, Nameplate Voltage 115/230V AC, Plenum Rated No, Series SC-1AX, Series Family SC, Tank Capacity 4 gal, Maximum Flow Rate @ 25 Feet of Head 46.7 gpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIPHON KING Siphon King 24" Utility Hand Pump (48024)
- GPI Kit, Hp100 Overhaul (114505-2)
- BECKETT Pump-230V Condensate (CB502UL)
- PHCC PRO SERIES Dual Float Switch (FLOAT-DLCH)
- HARTELL Condensate Pump, 225 Watts, 12 in. L (A3X-115)
- HARTELL Condensate Pump, 515 Watts, 12 in. L (A5X-115)
- HARTELL Condensate Pump, 66 Watts, 10 in. L (KL-1DG-230)
- HARTELL Condensate Pump, 1/10 hp, 2 gal, 230V AC (AL2-X230)
- HARTELL Condensate Pump, 73 Watts, 10 in. L (KL-1DG-277)
- HARTELL Condensate Pump, 237 Watts, 12 in. L (A3X-277)
- SAUERMANN Si-33 High Capacity Mini Condensate Removal Pump - 230V (SI33UL01UN23)
- Hartell Condensate Pumps