Shop All Condensate Pumps
Hartell
Condensate Pump, 73 Watts, 10 in. L
Mfr # KL-1DG-277
Zoro # G3813848
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Condensate Pumps - Type Plenum Rated
- Reservoir Size - Pumps Small
- Voltage 277
- HP - Pumps 1/30 hp
- Voltage - Pumps 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hartell
- MFR # KL-1DG-277
- Zoro # G3813848
- UPC # 856472008095
- Country of Origin United States
- Category Condensate Pumps
Dimensions
Reservoir Size - Pumps | Small |
Discharge Size - Pumps | 3/8 in Barb |
Cord Length | 2.5 ft |
Length | 10 in |
Width | 5 1/2 in |
Height | 4 3/4 in |
Overall Width | 5.5 in |
Overall Height | 4.75 in |
Overall Length | 10 in |
Compatible Intake Pipe Size | 1 in, 1 3/4 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 3/8 in |
Description
Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/30 hp, Includes Thermal Overload Protector, Intake Connection Style Barbed, Maximum Feet of Head 18 ft, Maximum Flow Rate @ 10 Feet of Head 0.7 gpm, Maximum Flow Rate @ 15 Feet of Head 0.4 gpm, Maximum Flow Rate @ 1 Foot of Head 1.1 gpm, Maximum Media Temperature 212 Degrees F, Nameplate Voltage 277V AC, Plenum Rated Yes, Pump Type Low Profile, Plenum Rated, Series KL-1DG-277, Series Family KL, Tank Capacity 1/4 gal
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER SUMP PUMP 1/3HP 2880GPH (1052-0005)
- PAC SEAL 5/8" Pump Shaft Seal (68-062-04)
- PALMETTO PACKING Shaft Seal, Axial Lip, 3 In, PK6 (Chekseals 981)
- STENNER Gear Motor 120vac 60hz - Series 45 (PM6041D)
- HARTELL Condensate Pump, 1/10 hp, 2 gal, 115V AC (AL2-X115)
- HARTELL Condensate Pump, 225 Watts, 12 in. L (A3X-115)
- HARTELL Condensate Pump, 235 Watts, 9 in. L (A2X-1965)
- HARTELL Condensate Pump, 510 Watts, 12 in. L (A5X-460)
- HARTELL Condensate Pump, 497 Watts, 12 in. L (A5X-230)
- HARTELL Condensate Removal Pump, 4 gal Tank (SC-1AX-115/230)
- BECKETT Pump-230V Condensate 190 degree (CB252ULHT)
- Hartell Condensate Pumps