Shop All Condensate Pumps
Hartell
Condensate Pump, 66 Watts, 10 in. L
Mfr # KL-1DG-230
Zoro # G3813857
original price:
$536.88
7% off
new price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Condensate Pumps - Type Plenum Rated
- Voltage 230
- Reservoir Size - Pumps Small
- HP - Pumps 1/30 hp
- Voltage - Pumps 230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hartell
- MFR # KL-1DG-230
- Zoro # G3813857
- UPC # 856472008088
- Country of Origin United States
- Category Condensate Pumps
Dimensions
Reservoir Size - Pumps | Small |
Discharge Size - Pumps | 3/8 in Barb |
Cord Length | 2.5 ft |
Length | 10 in |
Height | 4 3/4 in |
Width | 5 1/2 in |
Overall Width | 5.5 in |
Overall Height | 4.75 in |
Overall Length | 10 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 1 in, 1 3/4 in |
Compatible Discharge Pipe Size | 3/8 in |
Description
Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/30 hp, Includes Thermal Overload Protector, Intake Connection Style Barbed, Maximum Feet of Head 18 ft, Maximum Flow Rate @ 10 Feet of Head 0.7 gpm, Maximum Flow Rate @ 15 Feet of Head 0.4 gpm, Maximum Flow Rate @ 1 Foot of Head 1.1 gpm, Maximum Media Temperature 212 Degrees F, Nameplate Voltage 230V AC, Plenum Rated Yes, Pump Type Low Profile, Plenum Rated, Series KL-1DG-230, Series Family KL, Tank Capacity 1/4 gal
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS Tank Alert XT Alarm No Float (TAXT-01X)
- ARO Ball, Urethane (93100-8)
- DAYTON Pump, 1/2 HP, 115/230V, 7.2/3.6 Amp (4JMV3)
- FLOJET Dispensing Pump, Floor Standing, 2-3/4in.H (BW5000-000G)
- HARTELL Condensate Pump, 225 Watts, 12 in. L (A3X-115)
- HARTELL Condensate Pump, 235 Watts, 9 in. L (A2X-1965)
- HARTELL Condensate Pump, 1/25 HP, 230V, 0.84A, 125W (PABX-230)
- HARTELL Condensate Pump, 236 Watts, 12 in. L (A3X-230)
- HARTELL Condensate Pump, 100/230V AC, 20 ft Head (HAR-15)
- HARTELL Condensate Pump, 100/230V AC, 20 ft Head (HAR-8)
- LITTLE GIANT PUMP Condensate Pump, 1/2 gal, 1/150 hp, 115V AC (550522)
- Hartell Condensate Pumps