Shop All Condensate Pumps
Hartell
Condensate Pump, 510 Watts, 12 in. L
Mfr # A5X-460
Zoro # G3813875
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Condensate Pumps - Type Plenum Rated
- Voltage 380-460
- Reservoir Size - Pumps Large
- HP - Pumps 1/2 hp
- Voltage - Pumps 380 to 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hartell
- MFR # A5X-460
- Zoro # G3813875
- UPC # 856472008057
- Country of Origin United States
- Category Condensate Pumps
Dimensions
Reservoir Size - Pumps | Large |
Discharge Size - Pumps | 1/2 in Copper Tube |
Width | 6 in |
Cord Length | 13 ft |
Height | 10 1/2 in |
Length | 12 in |
Overall Length | 12 in |
Overall Width | 6 in |
Overall Height | 10.5 in |
Compatible Discharge Pipe Size | 1/2 in |
Compatible Intake Pipe Size | 3/4 in |
Manufacturer Warranty Length | 1 yr |
Description
Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/2 hp, Includes Thermal Overload Protector, Intake Connection Style Barbed, Maximum Feet of Head 60 ft, Maximum Flow Rate @ 10 Feet of Head 8.9 gpm, Maximum Flow Rate @ 15 Feet of Head 8.5 gpm, Maximum Flow Rate @ 1 Foot of Head 9.6 gpm, Maximum Flow Rate @ 20 Feet of Head 8.1 gpm, Maximum Media Temperature 212 Degrees F, Nameplate Voltage 380/460V AC, Plenum Rated Yes, Pump Type Plenum Rated, Standard, Series A5
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 12V Bilge Pump, 5.5A, 1000 GPH, 1-1/8" Port (19281)
- BERLISS Mechanical Seal, Type 2, 1-5/8 In., Buna, Carbon Face, Ceramic Cup (BSP-514)
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ39)
- SJE-RHOMBUS Vertical Reed Switch 120v (1016561)
- HARTELL Condensate Pump, 100/230V AC, 20 ft Head (HAR-8)
- HARTELL Condensate Pump, 66 Watts, 10 in. L (KL-1DG-230)
- HARTELL Condensate Pump, 515 Watts, 12 in. L (A5X-115)
- HARTELL Condensate Pump, 1/25 HP, 230V, 0.84A, 125W (PABX-230)
- HARTELL Condensate Pump, 1/10 hp, 2 gal, 115V AC (AL2-X115)
- HARTELL Condensate Pump, 237 Watts, 12 in. L (A3X-277)
- LITTLE GIANT PUMP Condensate Pump, 1/2 gal, 1/50 hp, 115V AC (554415)
- Hartell Condensate Pumps