Shop All Condensate Pumps
Hartell
Condensate Pump, 237 Watts, 12 in. L
Mfr # A3X-277
Zoro # G3813909
original price:
$810.42
10% off
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Condensate Pumps - Type Plenum Rated
- Voltage 277
- Reservoir Size - Pumps Large
- HP - Pumps 1/10 hp
- Voltage - Pumps 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hartell
- MFR # A3X-277
- Zoro # G3813909
- UPC # 856472008026
- Country of Origin United States
- Category Condensate Pumps
Dimensions
Reservoir Size - Pumps | Large |
Discharge Size - Pumps | 1/2 in Copper Tube |
Length | 12 in |
Width | 6 in |
Height | 10 1/2 in |
Cord Length | 13 ft |
Overall Height | 10.5 in |
Overall Length | 12 in |
Overall Width | 6 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 1/2 in |
Compatible Intake Pipe Size | 3/4 in |
Description
Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/2 hp, Includes Thermal Overload Protector, Intake Connection Style Barbed, Maximum Feet of Head 30 ft, Maximum Flow Rate @ 10 Feet of Head 5.4 gpm, Maximum Flow Rate @ 15 Feet of Head 4.7 gpm, Maximum Flow Rate @ 1 Foot of Head 6.4 gpm, Maximum Flow Rate @ 20 Feet of Head 3.8 gpm, Maximum Media Temperature 212 Degrees F, Nameplate Voltage 277V AC, Plenum Rated Yes, Pump Type Plenum Rated, Standard, Series A3
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY 1-1/2 HP 2" Manual Submersible Sewage Pump 230V (WS1532BHF)
- DAYTON Pump Adaptor (PPL2308CG)
- PALMETTO PACKING Packing Extractor, Removable, 14 1/2 In. L (1103)
- SPRINGER PARTS LKH/GHH 5-60 Spec. Kit C/SC/E; Replaces Alfa Laval 9612129609-304 (9612129609-304SP2)
- HARTELL Condensate Pump, 225 Watts, 12 in. L (A3X-115)
- HARTELL Condensate Pump, 497 Watts, 12 in. L (A5X-230)
- HARTELL Condensate Pump, 1/20 HP, 115V, 1.6A, 128W (PABX-115)
- HARTELL Condensate Pump, 73 Watts, 10 in. L (KL-1DG-277)
- HARTELL Condensate Pump, 1/10 hp, 2 gal, 230V AC (AL2-X230)
- HARTELL Condensate Removal Pump, 4 gal Tank (SC-1AX-115/230)
- ECO-FLO Condensate Pump 1/40 HP (CDSP-20)
- Hartell Condensate Pumps