Shop All Condensate Pumps
Hartell
Condensate Pump, 235 Watts, 9 in. L
Mfr # A2X-1965
Zoro # G3813936
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Condensate Pumps - Type Plenum Rated
- Reservoir Size - Pumps Large
- Voltage 115-230
- HP - Pumps 1/10 hp
- Voltage - Pumps 115VAC,230VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hartell
- MFR # A2X-1965
- Zoro # G3813936
- UPC # 856472008064
- Country of Origin United States
- Category Condensate Pumps
Dimensions
Reservoir Size - Pumps | Large |
Discharge Size - Pumps | 3/8 in FNPT |
Length | 9 in |
Cord Length | 0.5 ft |
Width | 6 in |
Height | 10 in |
Overall Height | 10 in |
Overall Length | 9 in |
Overall Width | 6 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 3/4 in, 1 1/4 in |
Compatible Discharge Pipe Size | 3/8 in |
Description
Condensate Removal Pump, Discharge Connection Style FNPT, Horsepower 1/10 hp, Includes Thermal Overload Protector, Intake Connection Style Open, Maximum Feet of Head 20 ft, Maximum Flow Rate @ 10 Feet of Head 2.7 gpm, Maximum Flow Rate @ 15 Feet of Head 1.9 gpm, Maximum Flow Rate @ 1 Foot of Head 3.6 gpm, Maximum Flow Rate @ 20 Feet of Head 0 gpm, Maximum Media Temperature 150 Degrees F, Nameplate Voltage 115/230V AC, Plenum Rated Yes, Pump Type Plenum Rated, Standard, Series A2X
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL BRAND ALTERNATIVE 1/2 HP Cast Iron Submersible Sump/Effluent Pump with Vertical Float Switch (CIS-50V)
- DAYTON 1/2 HP 115 V Electric Oil Transfer Pump (12F735)
- PHCC PRO SERIES NO Caged Dual Micro-reed Float Switch 115VAC (DFC1.5)
- GOULDS WATER TECHNOLOGY Pump, 1 HP, 3 Phase, Max. Head 100 ft. (100MC1E5C0)
- HARTELL Condensate Pump, 100/230V AC, 20 ft Head (HAR-15)
- HARTELL Condensate Pump, 1/20 HP, 115V, 1.6A, 128W (PABX-115)
- HARTELL Condensate Pump, 66 Watts, 10 in. L (KL-1DG-230)
- HARTELL Condensate Pump, 510 Watts, 12 in. L (A5X-460)
- HARTELL Condensate Pump, 497 Watts, 12 in. L (A5X-230)
- HARTELL Condensate Pump, 1/10 hp, 2 gal, 230V AC (AL2-X230)
- HARTELL Condensate Removal Pump, SS, 1 gal , 60 Hz (HDP-AI-H1-230-60)
- Hartell Condensate Pumps