Shop All Condensate Pumps
Hartell
Condensate Pump, 225 Watts, 12 in. L
Mfr # A3X-115
Zoro # G3813927
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Condensate Pumps - Type Plenum Rated
- Reservoir Size - Pumps Large
- Voltage 115
- HP - Pumps 1/10 hp
- Voltage - Pumps 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hartell
- MFR # A3X-115
- Zoro # G3813927
- UPC # 856472008002
- Country of Origin United States
- Category Condensate Pumps
Dimensions
Reservoir Size - Pumps | Large |
Discharge Size - Pumps | 3/8 in Copper Tube |
Width | 6 in |
Cord Length | 13 ft |
Length | 12 in |
Height | 10 1/2 in |
Overall Width | 6 in |
Overall Length | 12 in |
Overall Height | 10.5 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 3/8 in |
Compatible Intake Pipe Size | 3/4 in |
Description
Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/10 hp, Includes Thermal Overload Protector, Intake Connection Style Barbed, Maximum Feet of Head 30 ft, Maximum Flow Rate @ 10 Feet of Head 5.4 gpm, Maximum Flow Rate @ 15 Feet of Head 4.7 gpm, Maximum Flow Rate @ 1 Foot of Head 6.4 gpm, Maximum Flow Rate @ 20 Feet of Head 3.8 gpm, Maximum Media Temperature 212 Degrees F, Nameplate Voltage 115V AC, Plenum Rated Yes, Pump Type Plenum Rated, Standard, Series A3
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-855 (1255AR1041MRSVV)
- DAYTON Bronze 2 HP Centrifugal Pump 115/230V (2ZXA5)
- HEDLAND Flowmeter, GPM/LPM 0.5-5.0 / 2-19 (H613A-005)
- DWYER INSTRUMENTS Mini Float Level Switch (L10-B-3-O)
- HARTELL Condensate Pump, 236 Watts, 12 in. L (A3X-230)
- HARTELL Condensate Pump, 1/20 HP, 115V, 1.6A, 128W (PABX-115)
- HARTELL Condensate Pump, 73 Watts, 10 in. L (KL-1DG-277)
- HARTELL Condensate Pump, 1/10 hp, 2 gal, 115V AC (AL2-X115)
- HARTELL Condensate Removal Pump, SS, 1 gal , 60 Hz (HDP-AI-H1-230-60)
- HARTELL Condensate Pump, 66 Watts, 10 in. L (KL-1DG-230)
- DIVERSITECH Diversitech IQP-120 ClearVu Condensate Pump with Floatless Sensor - 22 ft. Lift, 120V (IQP-120)
- Hartell Condensate Pumps