Shop All Condensate Pumps
Hartell
Condensate Pump, 1/10 hp, 2 gal, 230V AC
Mfr # AL2-X230
Zoro # G603530154
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 3.7/7.46 A
- Pump Type Standard
- Tank Material Aluminum
- Cord Length 6 ft
- Includes Auxilary Safety Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hartell
- MFR # AL2-X230
- Zoro # G603530154
- UPC # 856472008279
- Country of Origin United States
- Category Condensate Pumps
Dimensions
Cord Length | 6 ft |
Overall Length | 12 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 9 in |
Compatible Discharge Pipe Size | 3/8 in |
Compatible Intake Pipe Size | 3/8 in |
Overall Height | 10 in |
Description
Condensate Removal Pump, Discharge Connection Style FNPT, Horsepower 1/10 hp, Includes Auxilary Safety Switch, Intake Connection Style Open, Maximum Feet of Head 20 ft, Maximum Flow Rate @ 10 Feet of Head 2.3 gpm, Maximum Flow Rate @ 15 Feet of Head 1.7 gpm, Maximum Flow Rate @ 1 Foot of Head 3.3 gpm, Maximum Flow Rate @ 20 Feet of Head 0.9 gpm, Maximum Media Temperature 150 Degrees F, Nameplate Voltage 230V AC, Plenum Rated No, Pump Type Standard, Series AL2X, Series Family AL2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Cast Iron 1/2 HP Centrifugal Pump 208-230/460V (1BF10534)
- SJE-RHOMBUS NO AmpMaster Pump Switch 125/250VAC (20AMDWOP)
- ZORO SELECT Hand Operated Drum Pump, 3 gpm, 159" H (EMER-DD8)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 150 GPM (S20B1A1EANS000.)
- HARTELL Condensate Pump, 225 Watts, 12 in. L (A3X-115)
- HARTELL Condensate Pump, 235 Watts, 9 in. L (A2X-1965)
- HARTELL Condensate Pump, 66 Watts, 10 in. L (KL-1DG-230)
- HARTELL Condensate Pump, 100/230V AC, 20 ft Head (HAR-8)
- HARTELL Condensate Pump, 236 Watts, 12 in. L (A3X-230)
- HARTELL Condensate Pump, 237 Watts, 12 in. L (A3X-277)
- HOFFMAN Condensate Pump (609PF)
- Hartell Condensate Pumps