Shop All Condensate Pumps
Hartell
Condensate Pump, 1/10 hp, 2 gal, 115V AC
Mfr # AL2-X115
Zoro # G803530206
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Float Material Polypropylene
- Includes Auxilary Safety Switch
- Cord Length 6 ft
- Amps 3.1 A
- Tank Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hartell
- MFR # AL2-X115
- Zoro # G803530206
- UPC # 856472008255
- Country of Origin United States
- Category Condensate Pumps
Dimensions
Cord Length | 6 ft |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 3/8 in |
Overall Width | 9 in |
Compatible Intake Pipe Size | 3/8 in |
Overall Length | 12 in |
Overall Height | 10 in |
Description
Condensate Removal Pump, Discharge Connection Style FNPT, Horsepower 1/10 hp, Includes Auxilary Safety Switch, Intake Connection Style Open, Maximum Feet of Head 20 ft, Maximum Flow Rate @ 10 Feet of Head 2.3 gpm, Maximum Flow Rate @ 15 Feet of Head 1.7 gpm, Maximum Flow Rate @ 1 Foot of Head 3.3 gpm, Maximum Flow Rate @ 20 Feet of Head 0.9 gpm, Maximum Media Temperature 150 Degrees F, Nameplate Voltage 115V AC, Plenum Rated No, Pump Type Standard, Series AL2X, Series Family AL2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMP ALARM Indoor/Outdoor, High/Low Water Alarm, WiFi Enabled, Includes 10 Foot Conductivity Sensor (SA-120V-1L-10C-WiFi)
- RACOR Repl Kit, Turbine- 500Series (RK15013D)
- DAYTON Impeller (PPL2228BG)
- DAYTON Hand Drum Pump, Piston, PVC, 5/8In OD (3BY43)
- HARTELL Condensate Pump, 1/25 HP, 230V, 0.84A, 125W (PABX-230)
- HARTELL Condensate Pump, 510 Watts, 12 in. L (A5X-460)
- HARTELL Condensate Pump, 237 Watts, 12 in. L (A3X-277)
- HARTELL Condensate Pump, 100/230V AC, 20 ft Head (HAR-8)
- HARTELL Condensate Pump, 235 Watts, 9 in. L (A2X-1965)
- HARTELL Condensate Removal Pump, 4 gal Tank (SC-1AX-115/230)
- HARTELL Condensate Pump, 77 Watts, 10 in. L (KL-1DG-115)
- Hartell Condensate Pumps