Shop All Condensate Pumps
Hartell
Condensate Pump, 100/230V AC, 20 ft Head
Mfr # HAR-15
Zoro # G003550370
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Material ABS Plastic
- Float Material Plastic
- Pump Type Mini-Split
- Cord Length 5 ft
- Amps 0.014 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hartell
- MFR # HAR-15
- Zoro # G003550370
- UPC # 856472008507
- Country of Origin China
- Category Condensate Pumps
Dimensions
Cord Length | 5 ft |
Compatible Intake Pipe Size | 1/4 in |
Overall Length | 6.88 in |
Compatible Discharge Pipe Size | 1/4 in |
Overall Height | 2.52 in |
Overall Width | 10.43 in |
Manufacturer Warranty Length | 1 yr |
Description
Condensate Removal Pump, Discharge Connection Style Barbed, Intake Connection Style Barbed, Maximum Feet of Head 20 ft, Maximum Flow Rate @ 10 Feet of Head 4.2 gph, Maximum Flow Rate @ 15 Feet of Head 3.7 gph, Maximum Flow Rate @ 1 Foot of Head 5.3 gph, Maximum Flow Rate @ 20 Feet of Head 0 gph, Maximum Media Temperature 122 Degrees F, Nameplate Voltage 100/230V AC, Plenum Rated No, Pump Type Mini-Split, Series HAR, Series Family HA, Maximum Flow Rate @ 5 Feet of Head 4.5 gph, Amps 0.014 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Switch Lever Kit (KIT700SW)
- FLUID-O-TECH Pump, 3/8" NPTF, 49 Max. GPH, Stainless Stl (PA 110)
- DAYTON Impeller (132417)
- ARO Replacement Diaphragm, Santoprene (94329-A)
- HARTELL Condensate Pump, 100/230V AC, 20 ft Head (HAR-8)
- HARTELL Condensate Pump, 236 Watts, 12 in. L (A3X-230)
- HARTELL Condensate Removal Pump, SS, 1 gal , 60 Hz (HDP-AI-H1-230-60)
- HARTELL Condensate Pump, 497 Watts, 12 in. L (A5X-230)
- HARTELL Condensate Pump, 77 Watts, 10 in. L (KL-1DG-115)
- HARTELL Condensate Pump, 235 Watts, 9 in. L (A2X-1965)
- LITTLE GIANT PUMP Condensate Pump, 1 gal, 1/3 hp, 380/460V AC (553160104)
- Hartell Condensate Pumps