Shop All Thermometer Calibrator Accessories
Hart
Stem Insert, 1/4 In
Mfr # 3102-4
Zoro # G2400885
product price: $252.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem Size 1/4 in
- For Use With Hart 9102S-156, 9009-Y-156 and 9009-B-156
- Size 1/2 in x 4 in x 1/4 in
- Hole Size 1/4 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hart
- MFR # 3102-4
- Zoro # G2400885
- UPC # 095969122290
- Country of Origin United States
- Category Thermometer Calibrator Accessories
Dimensions
Stem Size | 1/4 in |
Size | 1/2 in x 4 in x 1/4 in |
Hole Size | 1/4 in |
Length | 4 in |
Outside Diameter | 0.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Stem Insert |
For Use With | Hart 9102S-156, 9009-Y-156 and 9009-B-156 |
Material | Aluminum |
Compatible Manufacturer Model Number | 9009 Industrial Dual-Block Dry-Well |
Product Type | Stem Insert |
Compatible Brand and Series | Fluke 9009 |
Compatible Product Type | Drywell Calibrators |
Accessory Type | Stem Insert |
Description
Stem Insert, Stem Insert, Compatible Product Type Drywell Calibrators, Number of Holes 1, Hole Size 1/4 in, 1/2 in x 4 in x 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Steel, Black (PLP305)
- DIXON Liquid Fill SS Gauge Lower Mnt, 0-160psi (GLS417)
- POMONA ELECTRONICS Cord, Patch, Red, 24 In (6576-24-2)
- ENERPAC GA2, Gauge Adaptor, 1/2 in. NPT Gauge Port, 10,000 psi (GA2)
- HART Stem Insert, Blank (3102-0)
- HART Stem Insert, 7/16 In (3102-7)
- TEL-TRU Thermometer Calibrator, 115VDC, 4-1/2" H (CS1-F42-320)
- FLUKE Dry Well Calibrator, 1/8-3/8 In Hole (9100S-B-156)
- FLUKE Drywell, Temperature Calibrator (9140-A-156)
- Hart Thermometer Calibrator Accessories