Shop All Toys & Games
Hart Puzzles
Trucks, Trucks, Trucks by Steve Smith
Mfr # HP038
Zoro # G208378656
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In
- Subject Americana
- Material 100% Recycled Paper
- Number of Pieces 1000 pc
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hart Puzzles
- MFR # HP038
- Zoro # G208378656
- UPC # 704846706163
- Country of Origin United States
- Category Toys & Games
Dimensions
Length | 24" |
Width | 30" |
Details
Item | Jigsaw Puzzle |
Includes | 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In |
Subject | Americana |
Color | Trucks |
Material | 100% Recycled Paper |
Number of Pieces | 1000 pc |
Quality | Premium Puzzle |
Description
There is nothing that isn't cute, cuddly & huggable in this in this 24x 30 1000 piece puzzle. By Steve Smith
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COASTAL WIRE Bale Ties, Galv., .106 In Dia, 18ft, PK125 (GWBT 12g x 18ft x 125)
- MARSH Stencil Ink, White (30400)
- HANDY ART Little Masters® Washable Tempera Paint, Blue, Gallon (214-730)
- UNIVERSAL ONE Calculator Roll, 130 ft. L, PK12 (UNV35715GN)
- E-BLOX Circuit Blox 120, Circuity Board Building Blocks, 49 Pieces (CB-0026)
- CHAMPION SPORTS FitPro Ball with Stability Legs, 65cm (BL65)
- TOY TIME Lawn Bowling Game / Skittle Ball for Indoor / Outdoor for Toddlers, Kids, Adults (9.5 Inch) (440093GKZ)
- ZORBITZ Squish-Amals Squishy Toy Animals Rubber (2489)
- TOYOPIA John Deere 948L-II Grapple Skidder Excavator - LP69916 (TO1260595)
- USAOPOLY SCRABBLE - National Parks Edition (SC025-000)
- CAR DEALER DEPOT Power Play Biodegradeable, Heavy Duty Degreaser: 5 Gallon (636-5G)
- Hart Puzzles Toys & Games