Shop All Toys & Games
Hart Puzzles
Tools, Tools, Tools by Steve Smith
Mfr # HP039
Zoro # G008378696
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Subject Americana
- Material 100% Recycled Paper
- Includes 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In
- Number of Pieces 1000 pc
- Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hart Puzzles
- MFR # HP039
- Zoro # G008378696
- UPC # 704846706187
- Country of Origin United States
- Category Toys & Games
Dimensions
Width | 30" |
Length | 24" |
Details
Item | Jigsaw Puzzle |
Color | Tools |
Subject | Americana |
Material | 100% Recycled Paper |
Includes | 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In |
Number of Pieces | 1000 pc |
Quality | Premium Puzzle |
Description
Butterflies are beautiful and frail yet they can migrate thousands of miles. Their metamorphasis always leaves us in amazement. They go wherever they please and please wherever they go in this 24x 30 1000 piece puzzle. By Stephen M Smith
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH SD 37,000 Yield Toner Cartridge - Black (RIC842126)
- UNIVERSAL OFFICE PRODUCTS Paper Fastener Compressors 2" Capacity, Pk50 (UNV81002)
- AMPAD Canary Dual Pad, 100 Pg (20-245)
- ZORO SELECT 1/2" Round Ring Binder, Red (UNV30403)
- EDUCATIONAL INSIGHTS Play Money, Coins & Bills Deluxe Set (3059)
- TOY TIME Toy Time Musical Piano Step Play Mat for Kids (196101KOR)
- ABC Childcraft Furnishings Kitchen Stove, 19 x 13 x 28-1/4 Inches (1526420)
- MATCHBOX HOT WHEELS MTR TRK RN CN (GVK37)
- TEACHER CREATED RESOURCES Sand Timer, Medium, 2 Minute, PK3 (TCR20758)
- THE PUPPET CO Baby Monsters Pink Monster (004405)
- LEARNING RESOURCES Zoomy™ 2.0 Handheld Digital Microscope - Blue (4429-B)
- Hart Puzzles Toys & Games