Shop All Toys & Games
Hart Puzzles
Stayin Alive in the 70's by Steve Smith
Mfr # HP799
Zoro # G508378660
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1000 pc
- Material 100% Recycled Paper
- Includes 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In
- Subject Retro & Cool
- Quality Premium Puzzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hart Puzzles
- MFR # HP799
- Zoro # G508378660
- UPC # 704846706224
- Country of Origin United States
- Category Toys & Games
Dimensions
Width | 30" |
Length | 24" |
Details
Item | Jigsaw Puzzle |
Number of Pieces | 1000 pc |
Material | 100% Recycled Paper |
Includes | 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In |
Subject | Retro & Cool |
Color | 1970's |
Quality | Premium Puzzle |
Description
The Seventies had everything, Rock & Roll, Motown, Outlaw Country and Disco; The Godfather, Rocky, Patton, The Sting, Jaws, Grease and Saturday Night Fever; Nixon, Carter and Thatcher; all in the same decade? Remember those years in this 24x 30 1000 piece puzzle. By Stephen M. Smith By Steve Smith
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Gen 2.0 PC Board for FS-Series Long Hand Sealers (PCB-FSLH-Gen2.0)
- SMEAD Expandable File A-Z 12 x 10", 21 Pocket, Width: 15" (70430)
- BETTER OFFICE PRODUCTS 2 Pocket Heavyweight Plastic Folder Portfolio, Letter Size, Blue, 24PK (86522)
- SHARPIE Pocket Style Highlighters, Chisel Tip, Yellow Ink/Barrel, PK12 (27025)
- INSECT LORE Original Butterfly Garden® Growing Kit (1010)
- LEGO TBD - LSH 1 SUPER HEREOS (76241)
- TOY TIME Kids Scooter with Beginner Adjustable Height Handlebar, 3 LED Light-up Wheels | Girls / Boys (Pink) (388410CDF)
- TREND ENTERPRISES Multiplication 0-12 Skill Drill Flash Cards (T53105)
- PLASTRUCT O 1 Isto 48 Picket Fence (PLS90461)
- AZIMPORT AZimport PS608B Fruits & Vegetables Shopping Basket Grocery Play Food Set for Kids (PS608B)
- LEARNING ADVANTAGE Reflective Geo-Mirror (7706)
- Hart Puzzles Toys & Games