Shop All Toys & Games
Hart Puzzles
Picks, Picks, Picks by Steve Smith
Mfr # HP036
Zoro # G408378654
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Americana
- Number of Pieces 1000 pc
- Includes 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In
- Material 100% Recycled Paper
- Quality Premium Puzzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hart Puzzles
- MFR # HP036
- Zoro # G408378654
- UPC # 704846705937
- Country of Origin United States
- Category Toys & Games
Dimensions
Length | 24" |
Width | 30" |
Details
Item | Jigsaw Puzzle |
Subject | Americana |
Color | Picks |
Number of Pieces | 1000 pc |
Includes | 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In |
Material | 100% Recycled Paper |
Quality | Premium Puzzle |
Description
Picking: to gather or harvest something by plucking. Or, in this case, to search far and wide to find that perfect collectable, at a great deal, tucked away under a whole bunch of other stuff, victory! You'll have the same feeling when you search through Stephen's incredibly intricate puzzle visual in this 24x 30 1000 piece puzzle. By Stephen M Smith
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Dry Erase Reusable Pocket Sleeves, 10.25in. x 13.75in. Heavy Duty, 10 Assorted Colors, 50PK (81050)
- FECHOMETAL USA Band, 304 Stainless Steel, 1/2" x 0.030" x (FTA537127035N)
- RICOH Magenta Toner Cartridge 18K YLD (841454)
- TOMY Jd Dump Truck Sand Tool (46510)
- TICKIT Translucent Funnels, Assorted Colors, 6PK (73113)
- THE PUPPET CO Rainbow Knitted Puppet (007002)
- WOODLAND SCENICS Woodland Scenics WOO-2995 N Privacy Fence - 8 Piece (WOO-2995)
- ABILITATIONS ChewEase Chewing Solution, 12 Inches (T25073-07)
- C.H. HANSON Figures 20541 1/8 Steel Figure (20541 1/8)
- EVERGREEN 0.31 In. I-Beam Railroad Scratch Building Supply, Opaque White (EVG278)
- ABILITATIONS Deep Pressure Sensory Vest, Large, 42 x 23 Inches, Black (SSE-0009)
- Hart Puzzles Toys & Games