Shop All Toys & Games
Hart Puzzles
Pencils, Pencils, Pencils by Barbara Behr
Mfr # HP814
Zoro # G908378574
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Subject Retro & Cool
- Includes 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In
- Number of Pieces 1000 pc
- Material 100% Recycled Paper
- Quality Premium Puzzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hart Puzzles
- MFR # HP814
- Zoro # G908378574
- UPC # 704846705753
- Country of Origin United States
- Category Toys & Games
Dimensions
Length | 24" |
Width | 30" |
Details
Item | Jigsaw Puzzle |
Subject | Retro & Cool |
Includes | 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In |
Number of Pieces | 1000 pc |
Color | Pencils |
Material | 100% Recycled Paper |
Quality | Premium Puzzle |
Description
The classic pencil is made of graphite powder mixed with a clay binder and wrapped in hexagonal wood, but come in many different colors. Pencils have communicated everything from plans on a draftsman table to sketches from a classic artist. So, pencil us in and enjoy this colorful 24x 30 1000 piece puzzle. By Barbara Behr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COURIER 3000 Bench Scale, Digital, Battery, Black (i-C31M75R)
- AIDATA Low Profile Wall Mount Reference Organizer, 10 Display Panels (FDS022L)
- BUSINESS SOURCE Mailing Label- Laser- 3.33 in. x 4 in.- 600-PK- White (BSN21052)
- ZORO SELECT Double Wall Boxes, 8" x 8" x 8", Kraft, 15/Bundle (22XM91)
- MODEL POWER Model Power MDP4372 N Scale Double Straight Tunnel (MDP4372)
- USAOPOLY Super Mario Happy Holidays 1000-Piece Puzzle (PZ005-676)
- TREASURE COVE Hobby Stick Horse with sound 12pk (CT15028768GNR)
- AEROBIE Aerobie 325972 11-1/2" Orbiter Boomerang - Orange Yellow Magenta (325972)
- JC TOYS JC Toys Lots to Love® Babies, 10in Size, African-American Baby (16550)
- MELISSA & DOUG Alphabet Express Floor Puzzle, 10ft x 6.5", 27 Pieces (4420)
- LEARNING RESOURCES Soft Foam Cross-Section Human Heart Model (1902)
- Hart Puzzles Toys & Games