Shop All Toys & Games
Hart Puzzles
Mt. Rushmore / Badlands by Kate Ward Thacker
Mfr # HP081
Zoro # G608378645
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject National Parks
- Number of Pieces 1000 pc
- Includes 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In
- Material 100% Recycled Paper
- Width 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hart Puzzles
- MFR # HP081
- Zoro # G608378645
- UPC # 704846706217
- Country of Origin United States
- Category Toys & Games
Dimensions
Width | 30" |
Length | 24" |
Details
Item | Jigsaw Puzzle |
Color | Mt. Rushmore |
Subject | National Parks |
Number of Pieces | 1000 pc |
Includes | 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In |
Material | 100% Recycled Paper |
Quality | Premium Puzzle |
Description
Gutzon Borglum's breathtaking, awe-inspiring, reverent depiction of Theodore Roosevelt, Abraham Lincoln, George Washington, Thomas Jefferson in South Dakota. Enjoy the views along with all there is to see and experience in the Badlands in this 24 x 30 1000 piece puzzle. By Kate Ward Thacker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-5/8" x 3-1/4" Fluorescent Green Wire Tag, Pk1000 (1GZL7)
- PAC STRAPPING Hand Grade Polypropylene Strapping, 1/2 W x 7200' L, 8 x 8 Core (48H.50.2172)
- ZORO SELECT Steel Strapping Sealer, Double Down (52YU53)
- ZORO SELECT 64" x 36" Open Poly Bags, 6 mil, Clear (8AR22)
- WESTCO EDUCATIONAL PRODUCTS Jumbo Egg Shakers, PK10 (SH90035)
- MATTEL Pen Pictionary Air 8Y+ (GGC71)
- PARAGON Audi R8 LMS No.66 WRT 2018 Suzuka 10 Hours .16 4 Diecast Model Car (PA-55262)
- EDUCATIONAL INSIGHTS GeoSafari Jr. Talking Wildlife Camera (8808)
- GONGE Ring Toss with 6 Rings (G2908)
- LEARNING RESOURCES Twisty Droppers, 4PK (3963)
- CHAMPION SPORTS Bean Bags, 4", 12/ST, Assorted (CSIMBB4SET)
- Hart Puzzles Toys & Games