Shop All Toys & Games
Hart Puzzles
Lavender Fields by Julia Watkins
Mfr # HP043
Zoro # G008378610
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Recycled Paper
- Number of Pieces 1000 pc
- Includes 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In
- Subject Gardens & Flowers
- Quality Premium Puzzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hart Puzzles
- MFR # HP043
- Zoro # G008378610
- UPC # 704846705319
- Country of Origin United States
- Category Toys & Games
Dimensions
Width | 30" |
Length | 24" |
Details
Item | Jigsaw Puzzle |
Material | 100% Recycled Paper |
Number of Pieces | 1000 pc |
Includes | 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In |
Subject | Gardens & Flowers |
Color | Lavender |
Quality | Premium Puzzle |
Description
Maybe Julia's art depicts the Valensole Plauteau, located in the south ofFranceand their lavender fields cover over 300 square miles? Maybe Oregon? Known for its fragrance and its color, Lavandula is a genus of 47 known species of flowering plants in the mint family, Lamiaceae. You can almost smell the fragrance in this 24x 30 1000 piece puzzle. By Julia Watkins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Cyan Toner Cartridge 15K YLD (006R01516)
- SOUTHWORTH CO Southworth JD18C Connoisseur Exceptional Business Paper White 32lb Letter 250 per Box (JD18C)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 6", Kraft, 25/Bundle (11R186)
- SAUNDERS 8-1/2" x 11" Storage Clipboard, Silver (10517)
- JMK Diamond Visions Toys Butterfly Net (06-2407)
- DOWLING MAGNETS Simply Science Mysterious Magnet Tube, with Steel Filings (SS31)
- ENDLESS GAMES 4th of July Firework Metallic Disco Balls Lighting Flashing Rays - Red, White & Blue (EN3340169)
- CHILDCRAFT Magnetic Building Tiles, Set of 64 PK (8064)
- LIONEL Lionel LNL85389 10 in. O Scale White Straight Fast Track - Pack of 4 (LNL85389)
- MELISSA & DOUG Basic Skills Wooden Learning Board (3784)
- BUFFALO TOOLS Customizable 6 Pc. 10" Cow Bell Set (COBLSET)
- Hart Puzzles Toys & Games