Shop All Toys & Games
Hart Puzzles
Keep Calm Puzzle On by Steve Smith
Mfr # HP813
Zoro # G908378581
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1000 pc
- Material 100% Recycled Paper
- Includes 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In
- Subject Retro & Cool
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hart Puzzles
- MFR # HP813
- Zoro # G908378581
- UPC # 704846705746
- Country of Origin United States
- Category Toys & Games
Dimensions
Length | 24" |
Width | 30" |
Details
Item | Jigsaw Puzzle |
Number of Pieces | 1000 pc |
Material | 100% Recycled Paper |
Includes | 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In |
Color | Keep Calm |
Subject | Retro & Cool |
Quality | Premium Puzzle |
Description
Keep Calm and Carry Onwas amotivational posterproduced by theBritish governmentin 1939 in preparation forWorld War II. The posters were originally intended to be a morale booster for the British public, keep astiff upper lipattitude. It's a positive, inspiring message that has people all over the world Keeping Calm and Being a Hero to Keeping Calm and Puzzle On with this24x 30 1000 piece puzzle. By Stephen M. Smith
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GALLOPADE Presidents, Inventors & Explorers Biography FunBook, Set of 13 (FBSETPIE)
- TEXAS INSTRUMENTS Calc, Student Scientific (TI30XA)
- BROOKS Split-Lok Padlock Seal, Plastic with Wire Hasp, Blue, PK100 (6000000-3)
- MIP Strapping Sealer, 5/8 in. for Polypropylene Strap (MIP-100-58)
- WOODLAND SCENICS Woodland Scenics WOO1435 Hot Wire Foam Cutter (WOO1435)
- SUNNY TOYS Sunny Toys WB952B 38 In. Four-Leg Large Marionette Horse - Black (WB952B)
- MANHATTAN TOY TOY STORMTROOPER PSH 12in. (346830)
- JC TOYS La Baby Soft 16in. Baby Doll, Pink with Pacifier, Caucasian (15030)
- ELENCO TEACH TECH™ Mech-5, Mechanical Coding Robot (TTC895)
- LEARNING RESOURCES ITrax—Critical Thinking Game (9279)
- TEDCO TOYS Tedco Toys M1336 Hoberman Mini Firefly Glow Toy (M1336)
- Hart Puzzles Toys & Games