Shop All Toys & Games
Hart Puzzles
Gallerie Rue Royal by Jennifer Garant
Mfr # HP067
Zoro # G408378685
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Recycled Paper
- Includes 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In
- Number of Pieces 1000 pc
- Subject Travel
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hart Puzzles
- MFR # HP067
- Zoro # G408378685
- UPC # 704846705791
- Country of Origin United States
- Category Toys & Games
Dimensions
Length | 24" |
Width | 30" |
Details
Item | Jigsaw Puzzle |
Material | 100% Recycled Paper |
Includes | 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In |
Number of Pieces | 1000 pc |
Color | Gallerie Rue |
Subject | Travel |
Quality | Premium Puzzle |
Description
Vist this gallerie on Royal street in New Orleans and the folks in the neighborhood in this 24 x 30 1000 pc puzzle. By Jennifer Garant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATAPRODUCTS Ink Ribbon, Lift Off, Tackless, PK6 (R1421-6)
- UNI-PAINT Permanent Marker, Medium Tip, Yellow Color Family, Paint, 12 PK (63605)
- M-D M-d Products Camper Seal Self Adhesive Foam Tape Weather Strip 02352 (2352)
- BAND-IT Stainless Steel Band And Buckle Kit (GR206B)
- TWIN SISTERS Twin Sisters TW836CD 102 Children s Songs 3-CD (TW836CD)
- JAX LTD Sequence® Letters Board Game for Kids (8011)
- KATO N Scale Steam Engine Service Facility Set (KAT23-229)
- STANLEY JR. Stanley Jr. Toy Blower Plastic Black/Yellow 1 pc (RP007-SY)
- STEADFAST 2.62 in. Low Density; Low Bounce Foam Ball (ST837391)
- TEACHER CREATED RESOURCES Foam Color Cubes, 1in, PK30 (TCR20615)
- BRIARPATCH I Spy™ Eagle Eye Find-It Game (BRP06120)
- Hart Puzzles Toys & Games