Shop All Toys & Games
Hart Puzzles
Cookies, Cookies, Cookies by Steve Smith
Mfr # HP901
Zoro # G408378661
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1000 pc
- Includes 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In
- Material 100% Recycled Paper
- Subject Retro & Cool
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hart Puzzles
- MFR # HP901
- Zoro # G408378661
- UPC # 704846706149
- Country of Origin United States
- Category Toys & Games
Dimensions
Length | 24" |
Width | 30" |
Details
Item | Jigsaw Puzzle |
Number of Pieces | 1000 pc |
Includes | 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In |
Color | Cookies |
Material | 100% Recycled Paper |
Subject | Retro & Cool |
Quality | Premium Puzzle |
Description
A cookie is a baked or cooked snack or dessert that is typically small, flat and sweet containing flour, sugar, egg, and some type of oil, fat, or butter. Many have other ingredients added such as raisins, oats, chocolate chips, nuts, etc. Rose Levy Beranbaum, the world's preeminent baking author, has just penned 'The Cookie Bible' with the best recipes for the finest cookies you will ever have and are featured along with many of your favorites in this 24x 30 1000 piece puzzle. By Steve Smith
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Sample", 2" Circle, Fluorescent Green, 500/Roll (DL1269)
- MARKAL Trades-Marker Refill Pack, Yellow, PK12 (96241)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk100 (6GGN0)
- PET ADOBE Set of 2 Stainless Steel Hanging Pet Bowls, Cage, Kennel, for Food and Water | Dogs / Cats, 8-Fl Oz (993010VAK)
- THE FRECKLED FROG People Around the World, 18 Pieces Per Set (FF468)
- PERMA R PRODUCTS WRAP BUILDING 8MILX3FTX100FT (20070/39676)
- LEARNING RESOURCES Dot Dice, Red, Green + White, 36 Pieces, PK3 (LER2229)
- LEARNING RESOURCES Precision School Balance with Weights (2420)
- JA-RU Kool'N Fun Water Blaster Plastic Assorted 1 pc (836)
- EDUPRESS Number Bonds - Multiplication and Division Flash Cards (TCR62055)
- HASTINGS HOME Folding Round Stool Heavy Duty 24-Inch Collapsible Padded 300 Pound Limit for Dorm, Gameroom (Red) (275515VCA)
- Hart Puzzles Toys & Games