Shop All Toys & Games
Hart Puzzles
Boomers' Favorite Fashions by Steve Smith
Mfr # HP511
Zoro # G008378658
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In
- Number of Pieces 1000 pc
- Subject Boomers' Favorite
- Material 100% Recycled Paper
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hart Puzzles
- MFR # HP511
- Zoro # G008378658
- UPC # 704846705944
- Country of Origin United States
- Category Toys & Games
Dimensions
Length | 24" |
Width | 30" |
Details
Item | Jigsaw Puzzle |
Includes | 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In |
Number of Pieces | 1000 pc |
Color | Fashions |
Subject | Boomers' Favorite |
Material | 100% Recycled Paper |
Quality | Premium Puzzle |
Description
Ahh, fashion from the 60's and 70's, now there's a visual statement. See if you can spot the puka shells, the leisure suit, the wallabees, nehru jacket and go-go boots. Yeah, groovy baby, it's all here in this 24x 30 1000 piece puzzle. By Stephen M Smith
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Tape Dispenser w/Guard, 2 in. (ZCM1100)
- MEAD Board, Cork, 3X2 (MEA85361)
- TOPS 8-1/2 x 11-3/4" White Legal Ruled Perforated Pad, 50 Pg, Pk12 (TOP63400)
- DELL DELL COMP 3110/3115 YELLOW (310-8098)
- MELISSA & DOUG Geometric Stacker Toddler Toy, 25 Pieces (567)
- PLACARD Ho Left Hand to Derail (PL1794869)
- GRIDDLY GAMES Just Add Baking Soda (4000610)
- SUNNY TOYS Sunny Toys WB952B 38 In. Four-Leg Large Marionette Horse - Black (WB952B)
- MAISTO Benelli TNT 1130 Century Racer Gray 1-12 Diecast Motorcycle Model (31179gry)
- MINILAND EDUCATIONAL Anatomically Correct 15in. Baby Doll, Caucasian Boy, Red Hair (31049)
- KINETIC SAND Spin Master Treasure Hunt Natural (6062080)
- Hart Puzzles Toys & Games