Shop All Toys & Games
Hart Puzzles
Boomers' Favorite Candy by Steve Smith
Mfr # HP502
Zoro # G308378617
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Boomers' Favorite
- Material 100% Recycled Paper
- Includes 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In
- Number of Pieces 1000 pc
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hart Puzzles
- MFR # HP502
- Zoro # G308378617
- UPC # 704846704299
- Country of Origin United States
- Category Toys & Games
Dimensions
Length | 24" |
Width | 30" |
Details
Item | Jigsaw Puzzle |
Subject | Boomers' Favorite |
Color | Candy |
Material | 100% Recycled Paper |
Includes | 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In |
Number of Pieces | 1000 pc |
Quality | Premium Puzzle |
Description
Hey, you got chocolate in my peanut butter! All your favorite sweets wrapped up. See if you can find your favorite candy in this 24x 30 1000 piece puzzle. By Stephen M. Smith
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Banker Box, Ltr/Lgl, Recycled, PK12 (12770)
- SAUNDERS 8-1/2" x 11" Portable Storage Clipboard 1", Orange (00543)
- BAND-IT Stainless Steel Band And Buckle Kit (GR206B)
- BUSINESS SOURCE Mailing Label- Laser- 3.33 in. x 4 in.- 600-PK- White (BSN21052)
- TEXAS TOY DISTRIBUTION Model Bricks Bobcat 8 x 8 All Terrain Assault Vehicle Building Brick Kit 161 Piece (751)
- KOPLOW GAMES Spanish Number Dice, Set of 6 (16016)
- LEARNING RESOURCES STEM Explorers - Motioneering (9308)
- NEW RAY Chevrolet Silverado Fifth Wheel Horse Trailer Long Hauler Toy Truck 6PK (SS10713A)
- JACKSONVILLE TERMINAL N 40 ft. High Cube Containers with Magnetic SystemBeacon & GCL (JTC405032)
- PRIME PRODUCTS Mini SUV Trailer Hitch & RV Camper Toy Model (27-0026)
- LEARNING RESOURCES Magnetic Addition Machine (6368)
- Hart Puzzles Toys & Games