Shop All Toys & Games
Hart Puzzles
Banksy Graffiti by Steve Smith
Mfr # HP803
Zoro # G108378626
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Recycled Paper
- Number of Pieces 1000 pc
- Subject Retro & Cool
- Includes 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hart Puzzles
- MFR # HP803
- Zoro # G108378626
- UPC # 704846705227
- Country of Origin United States
- Category Toys & Games
Dimensions
Length | 24" |
Width | 30" |
Details
Item | Jigsaw Puzzle |
Material | 100% Recycled Paper |
Color | Banksy |
Number of Pieces | 1000 pc |
Subject | Retro & Cool |
Includes | 1000 piece XL jigsaw puzzle with overall Dimensions 24 In X 30 In |
Quality | Premium Puzzle |
Description
An anonymousEngland-based street artist who's combines graffiti with a distinctivestencilingtechnique, usually based around political or social commentary. Study his technique in this 24x 30 1000 piece puzzle. By Stephen M. Smith
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Bolt Band Retainer, 3/4 In., PK10 (GRD500)
- U BRANDS PINIT Magnetic Dry Erase Calendar with Plastic Frame, 20 x 16, White Surface and Frame (437U00-01)
- GOWRITE! Dry Erase Roll, Self-Adhesive, White, 24" x 20ft, 1 Roll (AR2420)
- PILOT G2 Mini Retractable Gel Pen, Fine 0.7mm, Assorted Ink/Barrel, PK4 (31737)
- MELISSA & DOUG Hair Stylist Role Play Costume Set (4847)
- SUNNY TOYS Sunny Toys WB924A Marionette Puppet - 38 in. - Red Jingle Bird (WB924A)
- FIRST GEAR 1 by 50 Scale Diecast for Komatsu GD655-6 Motor Grader with Ripper Model (50-3409)
- HEY PLAY Hey Play 80-D9020 Kids Metal Detector - Junior Treasure Finder for Boys & Girls (80-D9020)
- RBL PRODUCTS Self-Adhering- 12 in. x 12 in. Black - Paintable Sound Damping Pad (RBL-128)
- MASTERPIECES Masterpieces 71745 Wizard of Oz Panoramic Montage Jigsaw Puzzle; 1000 Pieces (71745)
- MELISSA & DOUG Pediatric Nurse Role Play Costume Set (8519)
- Hart Puzzles Toys & Games