Shop All Door Repair
Hart & Cooley
Hart & Cooley 8SWA Single Wall Adapter - 8 in.
Mfr # 8SWA
Zoro # G004088049
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hart & Cooley
- MFR # 8SWA
- Zoro # G004088049
- UPC # 95029274815
- Country of Origin China
- Category Door Repair
Description
Single Wall Adapter - 8 in.
Included in ceiling support assembly, roof support assembly and tee assembly for easier installation of single wall connector pipe.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Single Wall Adapter - 8 in.
- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 14 3/8"W x 2 1/2"D x 24 3/4"H (Top: 10 7/8"W x 1"P) Classic Large Pedestal Base (BAS14X24X02CL)
- MIDWEST FASTENER .315" to .360" x .062" Nylon Plastic Round Strain Relief Bushings 8PK (70304)
- SPEC Compression Spring, Stainless Steel, PK10, C06000451500S (C06000451500S)
- ZORO SELECT Standard Splicing Kit, Buna N, 5 Pieces (1RHA2)
- FROST KING Bottoms Dcv134 36 White Door (U37WH)
- BIG HORN Strike Mortiser for Bore Master, 1 Inch x 2-1/4 Inch (Full Lip) Replaces Templaco SM-002 (70138)
- DON JO Wrap Around Plates Satin Stainless Steel (20-S-FE)
- LAB Set of 4 Anodized Aluminum Followers Color Coded Laser Engraved Diameters .550, .500, .495, .398 (LAB-LFTSA)
- IVES Door Coordinators (COR7G US26D)
- ZORO SELECT Slam Latch, Nonlocking, Black Plastic (1XPD8)
- PRIME-LINE Deluxe Latch and Pull, 2-3/8 in., Diecast Construction, Painted Black (Single Pack) (A 155)
- Hart & Cooley Door Accessories