Shop All Shaft Collars
Hart & Cooley
Hart & Cooley 8SC Round Storm Collar - 8 in.
Mfr # 8SC
Zoro # G604064528
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hart & Cooley
- MFR # 8SC
- Zoro # G604064528
- UPC # 95029331075
- Country of Origin China
- Category Shaft Collars
Description
Round Storm Collar - 8 in.
All Fuel. Use with flashings to insure water-tight installation.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Round Storm Collar - 8 in.
- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, BX80 (BX80)
- TOMPKINS Nylon Hose Sleeve2.54" ID NYLON SLEEVE-100' (NHS-254-100 FT)
- SPEEDAIRE Needle, 3mm (TTRB44204K46G)
- TB WOODS Dura-Flex Tire Coupling Element, WE2, Urethane (WE2)
- HART & COOLEY Hart & Cooley 6SC Round Storm Collar - 6 in. (6SC)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/8 In, SS (1L724)
- RULAND Balanced Shaft Collar, 2pc, Bore 2.4375", Steel, OD 3 1/2" (SPB-39-F)
- VEGA Magnetic Collar No.1, Green (MDR-GR)
- NTN Eccentric Locking Collar (EL206-103 1-3/16)
- RULAND Shaft Collar, Clamp, 2Pc, 1-15/16 In, 303 SS (SP-31-SS)
- CLIMAX METAL PRODUCTS C-150-S Set Screw Collar (C-150-S)
- Hart & Cooley Shaft Collars