Shop All Shaft Collars
Hart & Cooley
Hart & Cooley 6SC Round Storm Collar - 6 in.
Mfr # 6SC
Zoro # G504064413
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hart & Cooley
- MFR # 6SC
- Zoro # G504064413
- UPC # 95029330375
- Country of Origin China
- Category Shaft Collars
Description
Round Storm Collar - 6 in.
All Fuel. Use with flashings to insure water-tight installation.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Round Storm Collar - 6 in.
- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN QD Bushing, 1.0625-in. Bore Dia., 3.1875-in. Outside Dia., 1.3125-in. Length through bore (SDS X 1 7/16)
- PARKER Check Valve, 1.47" L x 0.75" W x 0.75" H (DT-370-MFMO-5)
- BELAIRE 5 HP Two Stage Air Compressor - (Splash Lubricated), 4916V (4916V)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 2 HP, 230V AC, 1,725 Nameplate RPM, 56HZ Frame (110090.00)
- HART & COOLEY Hart & Cooley 8SC Round Storm Collar - 8 in. (8SC)
- RULAND Quick Clamp Collar, 5/16", Aluminum, OD 1.496", W 0.394" (QCL-5-A)
- RULAND Balanced Shaft Collar, 2pc, Bore 1.5000", Steel, OD 2 3/8" (SPB-24-F)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/8 In, SS (1L715)
- RULAND SHAFT COLLAR MOUNTABLE (FHD-MCL-20-F)
- CLIMAX METAL PRODUCTS 1C-268-S One-Piece Clamping Collar (1C-268-S)
- CLIMAX METAL PRODUCTS COLLAR KIT #105 Set Screw Collar Assortment Kit (COLLAR KIT #105)
- Hart & Cooley Couplings, Collars, & Adapters