Shop All Electric Radiant Floor Heat
Hart & Cooley
Hart & Cooley 6HSRKS Chimney Kit - 6 in.
Mfr # 6HSRKS
Zoro # G204040885
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hart & Cooley
- MFR # 6HSRKS
- Zoro # G204040885
- UPC # 736088648222
- Country of Origin China
- Category Electric Radiant Floor Heat
Description
Chimney Kit - 6 in.
Contains stainless steel cap, standard flashing (6/12 pitch), storm collar, ceiling support and single wall adaptor. Round.
Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.
Features- Chimney Kit - 6 in.
- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 12.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDERS BEST Saf-T-Duct UL Transition Duct Close Loop Kit (111926)
- MONESSEN Monessen FS338 Firestop for Straight Up Flue System (FS338)
- SIEMENS Ball Valve Assemblies, Two-Way, 1.6 Flow (171A-10303)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 18 In (3AZK2)
- WARMLYYOURS Tempzone™ Bench Mat 120V 11.5'' x 32'', 2.6 sq.ft., 0.4A (TRT120-1.0x2.7)
- THERMOSOFT Electric Floor Heating Mat, 30 ft. L, 120V (WW30-120)
- WATTS LoudMouth Monitor, 9 Volt (423250HW)
- THERMOSOFT Electric Floor Heating Pad, 10 ft. L, 240V (1510-240)
- WARMLYYOURS Environ™ Easy Mat 120V 3' x 10', 30 sq.ft. - 3.0A (ERT120-3.0x10)
- WARMLYYOURS Slab Heating Mat 240V, 1.5' x 95', 142.5 sq.ft., 11.9A (WSHM-240-15095)
- THERMOSOFT Floor Thermostat Power Module, 41 to 104F (USG-4000)
- Hart & Cooley Heaters & Furnaces