Shop All Flashings
Hart & Cooley
Hart & Cooley 5EF12 5 in. Flashing Steep P Pitch
Mfr # 5EF12
Zoro # G204069251
product price: $54.65
/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hart & Cooley
- MFR # 5EF12
- Zoro # G204069251
- UPC # 95029110588
- Country of Origin China
- Category Flashings
Description
5 in. Flashing Steep P Pitch
5in Flashing- Steep Pitch. The flashing with a steep pitch fits 6/12 to 12/12 pitch roof.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 5 in. Flashing Steep P Pitch
- Dimension: 22 x 17 x 9 in.
- Cube: 3366
- Weight: 2.83 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Low Voltage Thermostat, Hardwired, 24VAC (4PU51)
- ROBERTSHAW Elec Cook Control, Tstat, Repl Z90644 (5210-124)
- COMSTAR INTL Bearing Assembly Lube Oil Oil For All Bearing Assemblies, 1 Gal. (45-540*)
- DAYTON Access Door, 8 In., Square, Double Cam Lock (5EFT1)
- TINKERTOOLS 14052 .25-4 In. EPDM Master Flashing (TI108809)
- AMERIMAX HOME PRODUCTS 500PK ALU Flash Shingle (68800BX)
- AMERIMAX HOME PRODUCTS Flashing Alum Econ12X50' (68012)
- OATEY Roof Flashing Vent Collar, 4in. (14208)
- AMERIMAX HOME PRODUCTS F412 Galv Drip Edge (5601400120)
- OATEY Roof Vent Flashing, 3in. (11866)
- SELKIRK Flashing Roof 8In Adj 6-12/12 (208830)
- Hart & Cooley Flashings