Shop All Farm Animal Supplies
Hart & Cooley
Hart & Cooley 326W20X20 Filter Grille; White
Mfr # 326W20X20
Zoro # G904069360
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hart & Cooley
- MFR # 326W20X20
- Zoro # G904069360
- UPC # 95029503700
- Country of Origin China
- Category Farm Animal Supplies
Description
Wide border for easy installation. Face hinged for easy opening. 1/2" face bar spacing. Uses standard filter (not included). All steel construction.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Color: White
- Height: 0.1
- Width: 0.1
- Length: 0.1
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Duck Thermometer (20-206-D)
- ZIPPO Colorful Swirl Design Glow in the Dark 540 Color Pocket Lighter (48612)
- GORILLA CARTS GCG-4 Garden Dump Cart, 600 lb Weight Capacity, 35.2 in L x 21.8 in W Deck, Straight Pull Handle (GCG-4/GOR4PS)
- MTD Spacer Clip (731-05470)
- STANDLEE HAY Standlee Hay 249049 Horse Pill Carrier (249049)
- JACKS IMPORTS Black Steel Jingle Bob Show Spurs (11018)
- JACKS IMPORTS Dressage Whip 42" 105CM (1543-42)
- DR SHRINK Dr. Shrink DS-EXTSLEEVE-4 6 ft. Heat Extension Sleeve (DS-EXTSLEEVE-4)
- CARGILL Salt Trace Mineral Cc 50Lb Pe (100011361)
- OTHER PRODUCT BRANDS Bit Sizer (1441)
- GOOD LAND BEE SUPPLY Beekeeping Beehive Brood Kit includes Frames, Foundations, Brood Box and Spacer (GL-1B-SPCR)
- Hart & Cooley Farm Animal Supplies