Shop All Gas Welder Fittings
Harris
Welding Torch Check Valve Set, Brass, 2 PC
Mfr # 88-6CVT R&L
Zoro # G0250031
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 9/16-18 R & L
- Construction Brass
- Function Prevents Reverse Flow of Gases
- Series 88-6CVT
- Standards OSHA Compliance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 88-6CVT R&L
- Zoro # G0250031
- UPC # 725636404397
- Country of Origin Poland
- Category Gas Welder Fittings
Dimensions
Connection Size | 9/16"-18 |
Inlet Connection Size | 9/16"-18 |
Hose Fitting Size | B |
Outlet Connection Size | 9/16"-18 |
Details
Item | Welding Torch Check Valve Pair |
Connection | 9/16-18 R & L |
Construction | Brass |
Function | Prevents Reverse Flow of Gases |
Series | 88-6CVT |
Standards | OSHA Compliance |
For Use With | Torches |
Number of Pieces | 2 |
Compatible Gas Type | Fuel, Oxygen |
Inlet CGA Number (Oxygen) | CGA 022 |
Product Type | Check Valve Set |
Body Material | Brass; Stainless Steel |
Inlet Thread Direction | Left Hand, Right Hand |
CGA Number | CGA 022 (Oxygen), CGA 023 (Fuel) |
Inlet CGA Number (Fuel) | CGA 023 |
Outlet Thread Direction | Left Hand, Right Hand |
Inlet Connection Type | UNF |
Description
Welding Torch Check Valve Pair, Mounting Location Torch, Compatible Gas Type Fuel, Oxygen, Inlet Connection Size 9/16 In.-18, Outlet Connection Size 9/16 In.-18, Inlet CGA Number (Fuel) CGA 023, Inlet CGA Number (Oxygen) CGA 022, Hose Fitting Size B, Body Material Brass; Stainless Steel, Inlet Connection Type UNF, Inlet Thread Direction Left Hand, Right Hand, Outlet Thread Direction Left Hand, Right Hand, Product Type Check Valve Set, Series 88-6CVT, Standards OSHA Compliance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1136)
- XTRWELD Purox Style Cutt Tip 4202 SRS 1 PC for Acetylene Size 5 (CTIP4202-5)
- LINCOLN ELECTRIC Welding Hose Kit, CGA, .1875 ID, 25 Ft L (K1859-2)
- HONEYWELL NORTH Terrycloth SweatComfort Bands, 10PK (SB470)
- HARRIS HF Flashback Arrestor, Regulator, Fuel (88-5FBHF-RL)
- HARRIS HF Flashback Arrestor, Regulator, Oxygen (88-5FBHF-RR)
- HARRIS Quick Disconnect, Pk2 (26-QCT R & L)
- HARRIS Quick Disconnect, Pk2 (26-QCR R & L)
- HARRIS Flow Check Valve, 9/16-18 RH (88-6CVTR)
- HARRIS Flashback Arrestor, Regulator, Oxy/Fuel (88-5FBR-R & L)
- SIEVERT Male Quick Disconnect (3001-01)
- Harris Gas Welder Fittings