Shop All Fluxes
Harris
Water Soluble Lead Free Flux, 16 Oz
Mfr # 331933
Zoro # G2825137
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Paste
- Material Inorganic Acid
- Working Range (Deg. F) 410 Degrees to 450 Degrees
- Specific Gravity 0.97
- Container Type Jar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Container Size | 16 oz |
Details
Item | Water Soluble Lead Free Flux |
Type | Paste |
Material | Inorganic Acid |
Working Range (Deg. F) | 410 Degrees to 450 Degrees |
Specific Gravity | 0.97 |
Container Type | Jar |
Application | General Purpose |
Standards | ASTM B-813, NSF 61 |
Maximum Active Temperature | 600 Degrees F |
Container Capacity | 16 oz |
For Material Type | Inorganic Acid |
Flux Type | Water Soluble |
Form | Paste |
Lead Content | Lead-Free |
For Solder Type | Lead Free |
Maximum Brazing Temperature | 600 Degrees F |
Description
Water Soluble Lead Free Flux, Container Capacity 16 oz, Container Type Jar, Form Paste, Maximum Active Temperature 600 Degrees F, Flux Type Water Soluble, For Material Type Inorganic Acid, For Solder Type Lead Free, Standards ASTM B-813, NSF 61, Application General Purpose, Lead Content Lead-Free, Specific Gravity 0.97
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB Multiprocess Welder, Three Phase, 350A (0558102556)
- WALTER SURFACE TECHNOLOGIES RETROFIT ADF WELDING LENS 2X4 SHADE 10&11 (S240-10/11)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 33 lb (ED034271)
- LINCOLN ELECTRIC Welding Flux (ED031853)
- HARRIS Water Soluble Lead Free Flux, 8 Oz (331934)
- HARRIS Lead Free Soldering Flux, Paste, 4 oz (BRPF4POP)
- HARRIS Soldering Flux, 80 oz. Container Size (SSBF5)
- HARRIS Soldering Flux, 80 oz. Container Size (SSWF5)
- HARRIS Soldering Flux, Liquid, 16 oz. (SCLF16)
- HARRIS Soldering Flux, 80 oz. Container Size (SCLF1G)
- ALPHA METALS Alpha Fry 3 oz Lead-Free Soldering Flux 1 pc (51022)
- Harris Fluxes