Shop All Identification Labels
Harris
Warning Label, 7/8 In. H, PK500
Mfr # LB132288
Zoro # G4196157
product price: $8.55
/pk 500, $0.02/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 2 7/8 in
- Height 7/8 in
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # LB132288
- Zoro # G4196157
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 7/8 in |
Height | 7/8 in |
Depth | 1 1/4 in |
Diameter | 3 1/2 in |
Description
Warning Label, Square, Number of Printed Sides 1, English, Sign Legend Biohazard hazard identity, Sign Legend Style Symbol and Text, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (DAGR-AF)
- MSA SAFETY Replacement Ratchet Suspension, Universal (10126683)
- SCOTCH 3M P95 Paint Spray and Pesticide Respirator Mask Replacement Filter 5000 White 6 pk (5P71P6-C)
- NMC Caution Welding Fumes Hazardous Sign (C194P)
- HARRIS Label, 7/8 In. H, 7/8 In. W, PK500, LB132322 (LB132322)
- NMC Dot Placard Sign, 6 Poisonous And Infectious Substances, Blank, Subject Matter: Hazard Communication (DL8BP)
- LABELMASTER Hazcom Label, 4inx4in, Paper, 500 Labels (AL502)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TCSL2-10904 (TCSL2-10904)
- NMC Read The Label Before Using Sign, Material: Adhesive Backed Vinyl (C596PB)
- BRADY Label, Green, 10 In. H, 9 In. W (30698)
- NMC Misc Blank Dot Placard Sign, Material: Pressure Sensitive Vinyl (DL61BPR)
- Harris Identification Labels