Shop All Plasma Cutting Systems
This Product is Discontinued
Harris
Straight Line Cutting Machine, Pro-Cutter (Discontinued)
Mfr # GOF-3250-HS
Zoro # G6869064
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage 120 V
- Series Pro-Cutter
- Includes 2 ft Hose Manifold, 8 ft Heavy Duty Rail, Twin Hose Assembly 32 in
- Application Ideal for Flame and Plasma Cutting
- Operating Voltage 120 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # GOF-3250-HS
- Zoro # G6869064
- UPC # 725636402126
- Country of Origin United States
- Category Plasma Cutting Systems
Dimensions
Rail Length | 8 ft |
Details
Item | Straight Line Cutting Machine |
Input Voltage | 120 V |
Series | Pro-Cutter |
Includes | 2 ft Hose Manifold, 8 ft Heavy Duty Rail, Twin Hose Assembly 32 in |
Application | Ideal for Flame and Plasma Cutting |
Operating Voltage | 120 V |
Control Type | Dynamic Brake |
Maximum Travel Speed | 100 in/min |
Phase | Single |
Frequency | 60 Hz |
Compatible Cutting Torch Series | Harris Model 98 and 80 Machine |
Minimum Travel Speed | 5 in/min |
Travel Speed | 5 in/min to 100 in/min |
Cutting Direction | Straight Line |
Description
Straight Line Cutting Machine, Cutting Direction Straight Line, Rail Length 8 ft, Minimum Travel Speed 5 in/min, Maximum Travel Speed 100 in/min, Compatible Cutting Torch Series Harris Model 98 and 80 Machine, Application Flame Cutting, Plasma Cutting, Control Type Dynamic Brake, Frequency 60 Hz, Includes Quick Acting Manifold, Operating Voltage 120 V, Phase Single, Series Pro-Cutter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.