Shop All Regulators
Harris
Specialty Gas Regulator, Two Stage, CGA-590, 0 to 50 psi, Use With: Industrial Air
Mfr # KH1029
Zoro # G7453975
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Industrial Air
- Stages Two Stage
- Inlet Connection CGA 590
- Outlet Connection 1/4 in NPT M
- Gauge Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1029
- Zoro # G7453975
- UPC # 725636315211
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Body Dia. | 2.125 in |
Overall Length | 9-1/4" |
Gauge Diameter | 2 in |
Overall Depth | 9.18 in |
Body Diameter | 2.125 in |
Inlet Connection Size | 0.965"-14 |
Outlet Connection Size | 1/4 in |
Description
Specialty Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Two Stage, Compatible Gas Type Industrial Air, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 590
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Single Stage, CGA-350, 0 to 125 psi, Use With: Hydrogen (KH1042)
- BLUE DEMON Gas Shield Flux Core Weld Wire, .035x33lb (E71T1-PLUS-035-33)
- MILLER ELECTRIC Nozzle, 12.7mm Bore, Copper (N-M1218C)
- MILLER ELECTRIC Contact Tip, FasTip, 0.023, PK25 (206184)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-590, 0 to 125 psi, Use With: Industrial Air (KH1030)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-660, 0 to 50 psi, Use With: Corrosive (KH1109)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-320, 0 to 50 psi, Use With: Carbon Dioxide (KH1083)
- HARRIS Regulator Mtg Station, 910, O2,540 CGA (KH2009)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1078)
- HARRIS Specialty Gas Regulator, Single Stage, 500 psi, Use With: Argon, Helium, Nitrogen (KH1111)
- TURBOTORCH Torch, Hand, Swirl Flame (0386-1297)
- Harris Regulators