Shop All Regulators
Harris
Specialty Gas Regulator, Two Stage, CGA-590, 0 to 15 psi, Use With: Industrial Air
Mfr # KH1100
Zoro # G7192166
product price: $619.99
/ea
Free Shipping & Returns
$619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Industrial Air
- Stages Two Stage
- Delivery Pressure Range 0 to 15 psi
- Inlet Connection CGA 590
- Outlet Connection 1/4 in Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1100
- Zoro # G7192166
- UPC # 725636315921
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Body Dia. | 2.0 in |
Overall Length | 8-1/4" |
Inlet Connection Size | 0.965"-14 |
Outlet Connection Size | 1/4 in |
Gauge Diameter | 2 in |
Body Diameter | 2 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Industrial Air, Control Type Knob, Maximum Inlet Pressure 3,000 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Female, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Regulator, Single Stage, CGA-510LP, 5 to 125 psi, Use With: Natural Gas, Propane (0781-3632)
- JACKSON SAFETY CurvOMark Cntr Head Pipe Marker Standard 6 (14775)
- ALPHA FRY Solder 60/40 Rosin Fine (13461)
- MILLER ELECTRIC Plasma Torch Kit, For Torches ICE 80C/T (222942)
- HARRIS Gas Regulator, Single Stage, CGA-320, 0 to 125 psi, Use With: Carbon Dioxide (425-125-320)
- HARRIS Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 15 psi, Use With: Fuel (447NC-15-1/4 L)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-590, 0 to 125 psi, Use With: Industrial Air (KH1030)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1016)
- HARRIS Specialty Gas Regulator, Single Stage, 500 psi, Use With: Argon, Helium, Nitrogen (KH1111)
- HARRIS Gas Regulator Kit, Two Stage, CGA-580, 20 to 3000 psi, Use With: Argon, Carbon Dioxide (K586-1)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1098)
- Harris Regulators