Shop All Regulators
Harris
Specialty Gas Regulator, Two Stage, CGA-590, 0 to 125 psi, Use With: Air
Mfr # KH1118
Zoro # G6697074
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Air
- Stages Two Stage
- Delivery Pressure Range 0 to 125 psi
- Inlet Connection CGA 590
- Outlet Connection 1/4 in NPT M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1118
- Zoro # G6697074
- UPC # 725636316157
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Body Dia. | 2.125 in |
Overall Length | 9-1/4" |
Body Diameter | 2.125 in |
Gauge Diameter | 2 in |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 0.965"-14 |
Overall Depth | 9.18 in |
Description
Specialty Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Two Stage, Compatible Gas Type Industrial Air, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 590
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1058)
- WESTWARD Soldering Iron, 30-185 Watts, 2400 F (4UZZ6)
- TWECO Nozzle Insulator, For MIG Guns #3/4, PK5 (13401125)
- ZORO SELECT Welding Curtain, 8 ft. W, 6 ft., Gray (22RN64)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 50 psi, Use With: Hydrogen (KH1021)
- HARRIS Gas Regulator, Single Stage, CGA-300, 0 to 15 psi, Use With: Acetylene (425-15-300)
- HARRIS Gas Switchover System, CGA-320, 0 to 125 psi, Use With: Carbon Dioxide (KH2000)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 1500 psi, Use With: Argon, Helium, Nitrogen (KH1114)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1060)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1016)
- VICTOR Regulator/Flowmeter, Flowmeter, Argon, Carbon Dioxide Gas (0781-2808)
- Harris Regulators