Shop All Regulators
Harris
Specialty Gas Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen
Mfr # KH1059
Zoro # G6858975
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Argon, Helium, Nitrogen
- Stages Two Stage
- Inlet Connection CGA 580
- Outlet Connection 1/4 in Tube
- Gauge Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1059
- Zoro # G6858975
- UPC # 725636315518
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Overall Length | 9-1/4" |
Body Dia. | 2.125 in |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 0.965"-14 |
Body Diameter | 2.125 in |
Gauge Diameter | 2 in |
Overall Depth | 9.18 in |
Description
High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 0.965 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS O-Ring, For 2CZF1 and 2CZF2, PK5 (8-3486)
- UNIWELD Welding Brazing Tip (TYPE17-3)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 15 psi, Use With: Inert, Non-Corrosive (110-2009)
- LINCOLN ELECTRIC Wire Spool, .045 Ultracore 71A85 M2, 33 lb (ED031663)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1060)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1058)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-240, 0 to 50 psi, Use With: Ammonia (KH1147)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1043)
- HARRIS Flow Gauge Regulator, Single Stage, CGA-320, 0 to 60 psi, Use With: Carbon Dioxide (301-CD60-320)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 50 psi, Use With: Oxygen (KH1015)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (210-0309)
- Harris Regulators