Shop All Regulators
Harris
Specialty Gas Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen
Mfr # KH1025
Zoro # G7200173
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Argon, Helium, Nitrogen
- Stages Two Stage
- Inlet Connection CGA 580
- Outlet Connection 1/4 in NPT M
- Gauge Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH1025
- Zoro # G7200173
- UPC # 725636315174
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Body Dia. | 2.125 in |
Overall Length | 9-1/4" |
Inlet Connection Size | 0.965"-14 |
Body Diameter | 2.125 in |
Outlet Connection Size | 1/4 in |
Gauge Diameter | 2 in |
Overall Depth | 9.18 in |
Description
Specialty Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Two Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Neoprene, CGA Number CGA 580
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E6010, 10 lb. (24D918)
- STEINER Welding Screens, 6 ft H, 8 ft L, Black (500HD-6X8)
- FORNEY Forney Industries Inc 86146 Hose Oxygen & Acetylene 0.25 x 50 ft. R-Grade (8912669)
- MILLER ELECTRIC Sc12-5 Torch Tip (SC12-5)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1026)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 250 psi, Use With: Argon, Helium, Nitrogen (KH1027)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1024)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 1500 psi, Use With: Argon, Helium, Nitrogen (KH1114)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen, Methane (KH1112)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-320, 0 to 125 psi, Use With: Carbon Dioxide (KH1018)
- FORNEY Regulator with 10ft Hose, CGA-580, 5/8 in NPT (85662)
- Harris Regulators